Shop All Pipe Test Plugs
Zurn
Floor Cleanout, Adjustable, ABS, 3"
Mfr # CO2450-AB3
Zoro # G5409201
product price: $59.89
/ea
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Type Adjustable
- Material of Construction ABS, Nickel Bronze
- Grid Material Nickel Bronze
- Pipe Dia. (In.) 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # CO2450-AB3
- Zoro # G5409201
- UPC # 670240468337
- Country of Origin China
- Category Pipe Test Plugs
Dimensions
Pipe Dia. (In.) | 3" |
Overall Diameter | 3 in |
Height (In.) | 4-3/4" |
Length (In.) | 5-3/16" |
Details
Material | Plastic |
Type | Adjustable |
Material of Construction | ABS, Nickel Bronze |
Grid Material | Nickel Bronze |
Item | Floor Cleanout |
Connection | Threaded Hub |
Color | Silver |
Color/Finish | Nickel |
Standards | UPC |
Shape | Round |
Installation Type | Drop-In |
Product Type | Floor Cleanout |
Description
Floor Cleanout, Product Type Floor Cleanout, Overall Width Not Applicable, Overall Diameter 3 in, Material Plastic, Installation Type Drop-In, Color Silver, Grate Surface Type Not Applicable, Shape Round, Standards UPC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OWENS CORNING 1" x 3 ft. Pipe Insulation, 1/2" Wall (722609)
- DELTA Delta MultiChoice Universal Valve Body (R10700-UNWS)
- ZORO SELECT PVC Elbow, 45 Degrees, FNPT x FNPT, 1/2 in Pipe Size (819-005)
- NITE CAPS Pipe Plug, 18" Nominal Sz, 17.25" min dia (Night Cap 18 Inch)
- ZURN Coupler, ABS, 12 (P1203-TC-12CPLG)
- ZURN PVC Plug, White, 2-1/2" (CO2490-P25)
- ZURN Cleanout Plug, Pipe Dia 3 In (CO2490-AB3)
- ZURN Cleanout Plug, Pipe Dia 2 In (CO2490-AB2)
- ZURN Cleanout Plug, Max. Diameter 2.07 in. (LC-2P)
- ZURN Cleanout, Non-Adjustable, Push-On, 3" (CO2510-PO3)
- SAFE-T-SEAL Test Plug, Rubber, Pneumatic, 14" to 16" Sz (TP1416)
- Zurn Plumbing Accessories