Shop All Toilets
Zurn
Floor Bowl; Ada Height 1.1-1.6 Gpf, 1.1 gpf, Siphon Jet, Floor Mount Mount, Elongated
Mfr # Z5665-BWL1
Zoro # G7724633
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor Mount
- Bowl Shape Elongated
- Gallons per Flush 1.1
- Material Vitreous China
- Fits Brand Zurn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 14-1/8" |
Manufacturers Warranty Length | 3 Yr. |
Depth | 27" |
Details
Item | Floor Bowl; Ada Height 1.1-1.6 Gpf |
Mounting Style | Floor Mount |
Bowl Shape | Elongated |
Gallons per Flush | 1.1 |
Material | Vitreous China |
Fits Brand | Zurn |
Standards | ANSI/ASME standard A112.19.2 and CAN/CSA B45; American Disabilities Guidelines and ANSI A117.1 requirements. |
Green Environmental Attribute | Toilet Uses 1.28 gpf or Less |
Flushing Method | Siphon Jet |
Description
Floor Bowl; Ada Height 1.1-1.6 Gpf
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" X 5" GALVANIZED NIPPLE (356-128E)
- HEALTHSMART 21" L, Smooth, Aluminum, Plastic, Tub and Shower Seat, Textured (524-1814-1999)
- BLANCO Stainless Steel Sink Grid (Valea 27" Single) (235913)
- APOLLO EXPANSION PEX 1 in. Brass PEX-A Expansion Barb x 3/4 in. MNPT Reducing Male Adapter (EPXMA134)
- ZURN Floor Mounted, 1.1 gpf, Siphon Jet, Floor Mount, Elongated (Z5655-BWL1)
- ZURN Toilet Bowl, 1.1 to 1.6 gpf, Siphon Jet, Floor Mount Mount, Elongated, White (Z5647-BWL)
- ZURN Pa Tank Assy w/Lid and Internals (K) Z5, 1.6 gpf, Pressure Assist Tank, Floor Mount (Z5560-TNK-PA)
- ZURN Toilet Bowl, 1.28 gpf, Siphon Jet, Floor Mount Mount, Elongated, White (Z5635-BWL)
- ZURN Pa Tank Assy w/Lid and Internals, 1.0 Gpf, 1.1 gpf, Pressure Assist Tank, Floor Mount (Z5561-TNK-PA)
- ZURN Tank Toilet, 1.1 gpf, Pressure Assist Tank, Floor Mount Mount, Elongated, White (Z5571)
- AMERICAN STANDARD Champion Pro Elongated 1.28 Gpf Toilet I, 1.28 gpf, Champion Flushing System, Floor Mount, White (211CA.104.020)
- Zurn Toilets