Shop All Drain Components
Zurn
FD2375-PO3-H - 12" x 12" Acid Resisting Enamel Coated Floor Sink with 3" Push-On Connection and 6" Sump Depth
Mfr # FD2375-PO3-H
Zoro # G7725525
product price: $92.75
/ea
Free Shipping & Returns
$92.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Cast Iron
- Size 12" x 12"
- For Use With Recommended For Sanitary Installations
- Grid Material Strainer: PVC
- Connection Push On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # FD2375-PO3-H
- Zoro # G7725525
- UPC # 670240490369
- Country of Origin China
- Category Drain Components
Dimensions
Size | 12" x 12" |
Length In. | 8-5/8" |
Details
Item | Floor Sink |
Material of Construction | Cast Iron |
For Use With | Recommended For Sanitary Installations |
Grid Material | Strainer: PVC |
Connection | Push On |
Pipe Dia In. | Outlet: 3" |
Color Finish | White Acid-Resisting Enamel Coating |
Description
FD2375 cast iron body with white acid-resisting coating is recommended for sanitary installation, comes with a 3" push-on connection with a 6" sump depth and a half grate.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 3 ft. TBE Black Pipe Sch 160 (82420)
- LAVELLE INDUSTRIES Flapper Toilet Kohler (58BP)
- ZORO SELECT Tubing, 1/2 In OD, 100 Ft L, Green (PU12AG)
- KOHLER 0 in Mount, 1 Hole Bar Sink Faucet (7509-BL)
- ZURN Grate, 3/4 in H, Grate, Stainless Steel (P6-PS)
- ZURN PVC, Strainer: Round, Floor Cleanout (EZC-PV4-R6)
- ZURN PVC; Deck Plate: Stainless Steel, Strainer: Round, Adjustable Floor Drain (FD2-PV2-SS)
- ZURN 10 to 15 " Dia., Cast Iron, Black Finish, Clamp (RD2190-DS)
- ZURN FD2375-NH3-H - 12" x 12" Acid Resisting Enamel Coated Floor Sink with 3" No-Hub Connection and 6" Sump Depth (FD2375-NH3-H)
- ZURN FD1-NH3-SS - FD1 Finished Area Floor Dra (FD1-NH3-SS)
- OATEY 2 in D Plastic General Purpose Floor Drain (43745)
- Zurn Drain Components