Shop All Drain Components
Zurn
FD2375-NH2-H - 12" x 12" Acid Resisting Enamel Coated Floor Sink with 2" No-Hub Connection and 6" Sump Depth
Mfr # FD2375-NH2-H
Zoro # G7724999
original price:
$127.29
23% off
new price: $97.39
/ea
Free Shipping & Returns
$97.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Cast Iron
- Connection No Hub
- For Use With Recommended For Sanitary Installations
- Size 12" x 12"
- Grid Material Strainer: PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # FD2375-NH2-H
- Zoro # G7724999
- UPC # 670240490116
- Country of Origin China
- Category Drain Components
Dimensions
Size | 12" x 12" |
Length In. | 8-5/8" |
Details
Item | Floor Sink |
Material of Construction | Cast Iron |
Connection | No Hub |
For Use With | Recommended For Sanitary Installations |
Grid Material | Strainer: PVC |
Pipe Dia In. | Outlet: 2" |
Color Finish | White Acid-Resisting Enamel Coating |
Description
FD2375 cast iron body with white acid-resisting coating is recommended for sanitary installation, comes with a 2" no-hub connection and half grate with a 6" sump depth.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Super HE+ 11 GPM 199K BTU Propane Gas Interior Tankless Water Heater (RU199IP)
- T&S BRASS Faucet, Deck Mount - Pre-Rinse (002824-40)
- MOEN Brushed Nickel One-Function Showerhead (40077BN)
- LEGEND VALVE 1/2" X 1-1/2" CHROME NIPPLE NL (311-061CNL)
- ZURN 3 " Dia., Stainless Steel; Clamp: Cast Iron; Gasket: Neoprene, Roof Drain (RD2150-SS3)
- ZURN Body: Cast Iron; Top: Nickel Scoriated, Mill Finish, Finished Floor Access Housing (CO2521-3)
- ZURN JP2370-H - Half Grate for the FD2370 Floor Sink (JP2370-H)
- ZURN Cast Iron, Black Finish, Lock Down Lugs (RD2191)
- ZURN CD4P Speedflex Air Gap (CD4P)
- ZURN 2-1/4 " Dia., Cast Iron, Mill Finish, Funnel Converting Assembly (Z328-4 W/SCREWS)
- JONES STEPHENS Plastic, Flat, Cleanout Cover Plate (C95007)
- Zurn Drain Components