Shop All Drain Components
Zurn
FD1-NH2-SS - FD1 Finished Area Floor Dra
Mfr # FD1-NH2-SS
Zoro # G9889828
product price: $72.45
/ea
$72.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Strainer: Round
- Connection No Hub
- Size Strainer: 5"
- Grid Material Strainer: Stainless Steel
- For Use With For Foot Traffic and Light Duty Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # FD1-NH2-SS
- Zoro # G9889828
- UPC # 889934073409
- Country of Origin China
- Category Drain Components
Dimensions
Size | Strainer: 5" |
Overall Diameter | 8-3/8" |
Details
Item | Floor Drain |
Type | Strainer: Round |
Connection | No Hub |
Grid Material | Strainer: Stainless Steel |
For Use With | For Foot Traffic and Light Duty Applications |
Pipe Dia In. | Outlet: 2" |
Description
FD1-NH2-SS - FD1 Finished Area Floor Dra
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2460)
- BRASSCRAFT GAS CNNCTR 1/2""FXM 48"" (CSSD54-48 P)
- AQUATROL Safety Relief Valve, 1/4 In, 200 psi, Brass (130AA1M1K1-200)
- LEGEND VALVE 1" F1960 PPSU PEX PLUG (461-945)
- ZURN Trench Gasket, EPDM Rubber (63253001)
- ZURN Nickel Bronze, Square, Top (LC-FS05NI)
- ZURN W550.OG.40mm Cell Pk 10 (FD2378-NH2-H)
- ZURN 3 " Dia., Stainless Steel; Clamp: Cast Iron; Gasket: Neoprene, Roof Drain (RD2150-SS3)
- ZURN Nickel Bronze, Round, Top (LC-FR06NI)
- ZURN PVC, Strainer: Round, Floor Cleanout (EZC-PV4-R6)
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, Wall Tube (1PNN9)
- Zurn Drain Components