Shop All Touchless Bathroom Faucets
Zurn
Faucet, Motion Sensor, Chrome Plated
Mfr # Z6920-XL-HYD
Zoro # G103529207
product price: $649.99
/ea
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Water Inlet Connection Size 1/2 in
- Sensor Range 8 in
- Ligature Resistant No
- Drain Style Drain Not Included
- Flow Rate 0.5 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z6920-XL-HYD
- Zoro # G103529207
- UPC # 889934219456
- Country of Origin Taiwan, Province of China
- Category Touchless Bathroom Faucets
Dimensions
Water Inlet Connection Size | 1/2 in |
Manufacturers Warranty Length | 3 yr |
Spout Height | 12 3/16 in |
Spout Length | 5 3/8 in |
Description
Item Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Elbow 90 Deg Black 1-1/2 (2A-1-1/2B)
- FLOOD-GUARD 3 In. Rubber Float Gasket Check Valve (3FH)
- DIXON W-Series, BR FNPT, 1", Plug 1" (W8F8-B)
- SLOAN Sfp35A Gang Adapter Kit 100-240 Vac/6 V (0362035)
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6950-XL-S-F)
- ZURN Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (Z6922-XL)
- ZURN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6955-XL-S-F)
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6950-XL-S-E)
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6950-XL-S-CP4-F)
- ZURN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6915-XL-MV)
- SYMMONS Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated (S-6080)
- Zurn Touchless Bathroom Faucets