Shop All Touchless Bathroom Faucets
Zurn
Faucet, Motion Sensor, Chrome Plated
Mfr # Z6913-XL-HYD
Zoro # G103528880
Free Shipping & Returns
$443.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 1/2 in Ball Riser Supply Hose, In-Line Filter, Infrared Convergence Type Proximity Sensor Thirty Second Time, Lead Free, Spout Module
- Voltage 6VDC
- Spout Height 6 1/2 in
- ADA Compliance Yes
- Drain Style Drain Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # Z6913-XL-HYD
- Zoro # G103528880
- UPC # 889934219531
- Country of Origin Taiwan, Province of China
- Category Touchless Bathroom Faucets
Dimensions
Spout Height | 6 1/2 in |
Spout Length | 6 1/2 in |
Manufacturers Warranty Length | 3 yr |
Water Inlet Connection Size | 1/2 in |
Description
Item Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress reducer, 1-1/2" x 1-1/4" (78162)
- THRIFCO PLUMBING 3/8 X 1/4 Bushing Barstock (5316057)
- STEEL & OBRIEN 1-1/2" x 1/2" BPE Weld End Long Reducing Tee - 316SS SF1 (S7RWWW-1.5X.50-PL-316)
- JONES STEPHENS Pipe Fit Base Cleanout, PVC, 4", 6-1/8" (C60073)
- ZURN Faucet, Motion Sensor, Chrome Plated (Z6915-XL-HYD)
- ZURN Sensor 4" Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6913-XL-CP4)
- ZURN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6955-XL-S-E)
- ZURN Bathroom Sink Faucet, Deck Mount, Motion Sensor, 0.5 gpm Flow Rate, Polished Chrome, AquaSense (Z6915-XL)
- ZURN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6915-XL-TMV-1)
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6913-XL-CWB)
- SLOAN Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (EFX250.500.0000)
- Zurn Touchless Bathroom Faucets