Shop All Faucet Handles
Zurn
Faucet Handles, 6", Brass, PR
Mfr # G60508
Zoro # G5387160
product price: $73.72
/pr
$73.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Repair Parts
- Fits Brand Zurn
- Material Brass
- Finish Chrome
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # G60508
- Zoro # G5387160
- UPC # 670240414525
- Country of Origin Taiwan, Province of China
- Category Faucet Handles
Dimensions
Length (In.) | 6 |
Details
Sub-Category | Faucet Repair Parts |
Fits Brand | Zurn |
Material | Brass |
Finish | Chrome |
Material of Construction | Brass |
Includes | (2) 6" Wristblade Handles; (2) Screw; (1) Red Index; (1) Blue Index |
For Use With | Zurn Faucets |
Item | Handle |
For Use With Mfr. Model Number | 319-PRJKCP, B-WH6-K |
Use With Water Temp. | Hot/Cold |
Description
Handle, Fits Brand Zurn, For Use With Mfr. Model Number 319-PRJKCP, B-WH6-K, Faucet Handle Type Wristblade, Finish Chrome, Use With Water Temp. Hot/Cold, Brass, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" CPI x MNPT Brass Connector (8-8 FBZ-B)
- APOLLO PEX 3/4 in. x 100 ft. Oxygen Barrier Radiant Heating PEX Pipe (APPOB10034)
- ZORO SELECT Reducing Branch Tee, Brass, 1 x 1/4 x 1 in (ZUSA-PF-10470)
- ELESA Square end-caps for tubes, NDX.Q-40x1.2-M8 (NDX.Q)
- ZURN Faucet Handles, 2-1/2", Brass, PR (G60501)
- ZURN Faucet Handles, 2", Brass, PR (G60515)
- ZURN Cold Faucet Handle Assembly, 1-1/4" (G61641)
- ZURN Faucet Handle Nut Assembly, Plastic (G60561)
- THRIFCO PLUMBING Moen Posi-Temp Shower Lever Handle for Single Handle Tub & Shower (4401558)
- DANCO Faucet Handle Union (9D00088752)
- LARSEN SUPPLY CO Pr Chr Tub Cross Handle (01-4041)
- Zurn Plumbing Parts & Accessories