Shop All Faucet Handles
Zurn
Faucet Handles, 3", Brass, PR
Mfr # G60503
Zoro # G5376758
product price: $54.63
/pr
$54.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Zurn
- Material Brass
- Finish Chrome
- Material of Construction Brass
- Includes (2) 3" Diameter Four-Arm Handles; (2) Screw; (1) Red Index; (1) Blue Index
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # G60503
- Zoro # G5376758
- UPC # 670240414501
- Country of Origin Thailand
- Category Faucet Handles
Details
Fits Brand | Zurn |
Material | Brass |
Finish | Chrome |
Material of Construction | Brass |
Includes | (2) 3" Diameter Four-Arm Handles; (2) Screw; (1) Red Index; (1) Blue Index |
For Use With | Zurn Faucets |
Item | Handle |
For Use With Mfr. Model Number | 633-PRJKCP, B-19K |
Use With Water Temp. | Hot/Cold |
Description
Handle, Fits Brand Zurn, For Use With Mfr. Model Number 633-PRJKCP, B-19K, Faucet Handle Type Cross, Finish Chrome, Use With Water Temp. Hot/Cold, Brass, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERBOSS WATER SOFTENER 22000GRN (950)
- NIBCO 1-1/2" NOM FTG x C Copper 45 Degree Elbow (6062 11/2)
- B & K Univ Toilet Seal No Wax (7530P8)
- ZORO SELECT CPVC CPVC to Brass Adapter, 1" Pipe Size, Socket CTS x MNPT Brass (164-305NL)
- ZURN Faucet Handle Nut Assembly, Plastic (G60561)
- ZURN Cold Faucet Handle Assembly, 1-1/4" (G61641)
- ZURN Faucet Handles, 2", Brass, PR (G60515)
- ZURN Faucet Handles, 2-1/2", Brass, PR (G60501)
- DANCO Faucet Handle, Zinc, Chrome Plated (88516)
- LARSEN SUPPLY CO Lg Mtl Tub/Shwr Handle (01-6001MB)
- DANCO Faucet Handle Adapters (9D00080654)
- Zurn Faucet Handles