Shop All Backflow Preventers
Zurn
Fast Test Lead Free 1" 975Xl2Tcu
Mfr # 1-975XL2TCUFT
Zoro # G7737105
product price: $885.99
/ea
Free Shipping & Returns
$885.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10
- Length 13
- Height 6.3
- Features Test cocks pointed up for easy installation close to a wall
- Material of Construction Low-lead law compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 1-975XL2TCUFT
- Zoro # G7737105
- UPC # 670240605817
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 10 |
Length | 13 |
Height | 6.3 |
Details
Item | Fast Test Lead Free 1" 975Xl2Tcu |
Features | Test cocks pointed up for easy installation close to a wall |
Material of Construction | Low-lead law compliant |
Description
Fast Test Lead Free 1 In. 975Xl2Tcu
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT 316 SS Square Head Plug (60SQ112N112)
- ELKAY Wall Mount, No ADA, 1 Level Water Cooler (EDFP19C)
- BRADLEY 36 in "H x 24 in "W, Framed, Mirror, Glass (740-024360)
- TOTO Remote Control Assembly Ms950Cg (THU9018)
- ZURN Reduced Pressure Zone Backflow Preventer (2-375XL)
- ZURN Rpp Assy W/Ag-11 Non-Potable 3/4" 375 (34-375AG)
- ZURN Reduced Pressure Zone Backflow Preventer (212-375A)
- ZURN Reduced Pressure Principle Backflow Prev (34-975XL2FT)
- ZURN Backflow Preventer, 3/4" Size, MNPT, 175psi (34-350XL)
- ZURN Double Check Backflow Preventer 34-350Ft (34-350FT)
- WATTS Double check backflow preventer (1/2 LF007-QT-S-FZ)
- Zurn Backflow Preventers