Shop All Manual Flush Valves
Zurn
EZ Flush - Automatic Retro-Fit Kit For Water Closets and Urinals
Mfr # Zerk-CCP
Zoro # G102661137
product price: $272.99
/ea
Free Shipping & Returns
$272.99
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
- Brand Zurn
- MFR # Zerk-CCP
- Zoro # G102661137
- UPC # 670240711037
- Country of Origin United States
- Category Manual Flush Valves
Description
EZ FLUSH - AUTOMATIC RETRO-FIT KIT FOR WATER CLOSETS AND URINALS ZURN ZERK-CCP E-Z FLUSH AQUASENSE RETROFIT KIT - THE AQUASENSE A E-Z FLUSH UNIT IS DESIGNED TO PROVIDE AUTOMATIC FLUSHING FOR URINAL AND/OR WATER CLOSET FLUSH VALVES. THE UNIT FEATURES AN ADJUSTABLE AUTOMATIC INFRARED SENSOR, USER-IN-VIEW L.E.D., LOW BATTERY INDICATOR LIGHT, SWITCHABLE 24 HOUR AUTO-FLUSH, 10 DEGREE ANGLED SENSOR, COURTESY FLUSH BUTTON, AND HIGH IMPACT-RESISTANT CHROME PLATED PLASTIC COVER WITH REPLACEABLE TEMPERED GLASS LENS. THE UNIT COMES COMPLETE WITH 4 C SIZE BATTERIES, WRENCH FOR INSTALLATION, AND AN ALLEN KEY FOR THE BATTERY COMPARTMENT.
Restrictions
- This item has been restricted from sale in the following states: CA
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
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 3/4 In (467E-416SR)
- ZORO SELECT P-Trap with Solvent Weld Joint, 4 In Hub (02231)
- NOSHOK Needle valve, 1/4" NPT MxF, Carbo (502-MFC)
- BK RESOURCES 23.8125 in W x 38.5 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-18-12-18R)
- ZURN Zurn 1.6 GPF Exposed Water Closet Valve (Z6000-WS1-YB-YC)
- ZURN 1.1, 1.6 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet, Lever (Z6000AV-WS1-DF)
- ZURN Backflow Test Kit - 3 Valve (TG-3)
- ZURN Tailpiece Kit, 3/4" Cpvc Union (34-TPKCPVC)
- ZURN Tailpiece Kit, Lead-Free, Female Npt (114-TPKXL)
- ZURN 1.28 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet, Lever (Z6000AV-HET)
- TOTO 1.6 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet, Lever (TMT1NNC-32)
- Zurn Manual Flush Valves