Shop All Bedpan Washers
Zurn
Exposed Manual Flushvalve, 1.6 gpf
Mfr # Z6000AV-WS1-BWN1
Zoro # G5413657
product price: $569.99
/ea
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rough-In 34 3/8 in
- Spud Coupling 1 1/2 in
- Pressure Range 10 to 100 psi
- Standards ADA Compliant
- Gallons per Flush 1.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z6000AV-WS1-BWN1
- Zoro # G5413657
- UPC # 670240621282
- Country of Origin United States
- Category Bedpan Washers
Details
Rough-In | 34 3/8 in |
Spud Coupling | 1 1/2 in |
Pressure Range | 10 to 100 psi |
Standards | ADA Compliant |
Gallons per Flush | 1.6 |
Item | Exposed Manual Flushvalve,1.6GPF |
Brand and Series | Zurn |
Description
Exposed Manual Flushvalve,1.6GPF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Service Kit (177569)
- WATTS SOLDER BALL VALVE 1/2"" (123628)
- AMERICAN STANDARD Wallhung Sink (9134001EC.020)
- ZORO SELECT Float Valve, 3/4" Size, FNPT, 16" Rod L (GHF75)
- ZURN Flushvalve, Bedpan Diverter, 1.6 gpf (Z6011AV-WS1-BWN)
- SLOAN Dv32Aa Cp Spray Arm Replacement Kit (3309044)
- KOHLER Bedpan Washer/Dbl Control/W-Mt (13960-CP)
- SLOAN Regal A140A Repair Kit 1.28 Closet (Regal) (3301045)
- SLOAN Royal A1101A Rebuild Kit 1.6 Closet Royal Exps (3301070)
- SLOAN Regal R1004A Rebuild Kit Regal 1.6 Gpf Closet (3317004)
- SLOAN Etf1009A Repair Kit Eaton Solenoid Valve (3305577)
- Zurn Bedpan Washers