Shop All Automatic Flush Valve Retrofit Kits
Zurn
Exposed Diaphragm Flushvalve, 1.6gpf
Mfr # Z6000PL-2-WS1
Zoro # G5413392
Free Shipping & Returns
$161.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Power Source Manual
- Brand and Series Zurn
- For Use With Water Closets
- Flush Mode Single Flush
- Gallons per Flush 1.6 gpf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # Z6000PL-2-WS1
- Zoro # G5413392
- UPC # 670240574045
- Country of Origin United States
- Category Automatic Flush Valve Retrofit Kits
Dimensions
Manufacturers Warranty Length | 3 yr |
Details
Basic Power Source | Manual |
Brand and Series | Zurn |
For Use With | Water Closets |
Flush Mode | Single Flush |
Gallons per Flush | 1.6 gpf |
Mounting Type - Retrofit Kits | Top Mount |
Standards | ADA Compliant |
Pressure Range | 10 to 100 psi |
Finish | Chrome Plated |
Includes | Cast Wall Flange with Screw Set, Sweat Solder Kit, Vandal Resistant Stop Cap |
Item | Exposed Diaphragm Flushvalve,1.6GPF |
Description
Exposed Diaphragm Flushvalve,1.6GPF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS 3-1/8" Single Hole Overflow Face Plate and Screw in Polished Brass (D328-01)
- ZORO SELECT PVC Female Adapter, Insert x FNPT, 1 in Pipe Size (1435-010)
- SYMMONS Valve Dial, For Symmons (T-29A)
- ZORO SELECT CPVC Female Adapter, Schedule 80, 3" Pipe Size, FNPT x Socket (9835-030)
- ZURN EZ Flush Sensor Retrofit Kit, Side Mount (ZERK-SM)
- ZURN Diaphragm Flushvalve, 1.5 gpf (Z6003PL)
- ZURN Flushvalve, 3/4", Top Spud Urinal, 0.5 gpf (Z6203-EWS-YB-YC)
- ZURN Automatic Flush Valve Retrofit Kit, Zurn AquaSense E-Z Flush, Single Flush, Side Mount (ZERK-CPM)
- ZURN Urinals Flushvalve, Exposed, 3/4", 1.0 gpf (Z6203-YB-YC)
- ZURN Flush Valve, Toilet, 1.28 gpf, Converts Manual to Automatic (P6000-ECA-HET)
- ZURN Z1320-CXL-6 - Lead-Free Encased Wall Hydrant (Z1320-CXL-6)
- Zurn Automatic Flush Valve Retrofit Kits