Shop All Automatic Flush Valve Retrofit Kits
Zurn
Expose Piston Operate Flushvalve, 1.28GPF
Mfr # Z6203PL-WS1
Zoro # G5413821
product price: $164.64
/ea
Free Shipping & Returns
$164.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Power Source Manual
- Brand and Series Zurn
- For Use With Water Closets
- Flush Mode Single Flush
- Gallons per Flush 1 gpf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z6203PL-WS1
- Zoro # G5413821
- UPC # 670240923751
- Country of Origin United States
- Category Automatic Flush Valve Retrofit Kits
Dimensions
Manufacturers Warranty Length | 3 yr |
Inlet Size | 3/4 in IPS |
Details
Basic Power Source | Manual |
Brand and Series | Zurn |
For Use With | Water Closets |
Flush Mode | Single Flush |
Gallons per Flush | 1 gpf |
Mounting Type - Retrofit Kits | Top Mount |
Standards | ADA Compliant |
Item | Expose Piston Operate Flushvalve,1.28GPF |
Pressure Range | 10 to 100 psi |
Finish | Chrome Plated |
Includes | Cast Wall Flange, Sweat Solder Kit |
Spud Coupling | 3/4 in |
Rough-In | 11 1/2 in |
Fixture Connection | Top Spud |
Description
Expose Piston Operate Flushvalve,1.28GPF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRS. MEYERS CLEAN DAY MMCD MLT-SF CONC LAV32OZ (11440)
- KOHLER Button, Diverter (1140645-SN)
- KOHLER Stopper (1068202-2MB)
- ZORO SELECT Socket x Socket Cast Iron Short Increaser Reducer (222150)
- ZURN EZ Flush Sensor Retrofit Kit, Side Mount (ZERK-SM)
- ZURN Flushvalve, Diaphragm, 1.6 gpf (Z6000-1-WS1-YB-YC)
- ZURN Flushvalve Diaphragm, Exposed (Z6000AV)
- ZURN Diaphragm Flushvalve, 1.5 gpf (Z6003PL)
- ZURN Flushvalve, 3/4", Top Spud Urinal, 0.5 gpf (Z6203-EWS-YB-YC)
- ZURN Diaphragm Flushvalve, 1.28 gpf (Z6000PL-HET)
- ZURN Urinal Flushvalve, Sensor, Battery Powered (ZER6003PL-EWS-CPM)
- Zurn Automatic Flush Valve Retrofit Kits