Shop All Automatic Flush Valve Retrofit Kits
Zurn
Expose Piston Operate Flushvalve, 1.28GPF
Mfr # Z6203PL-EWS
Zoro # G5413937
product price: $164.64
/ea
Free Shipping & Returns
$164.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Power Source Manual
- Brand and Series Zurn
- For Use With Water Closets
- Flush Mode Single Flush
- Gallons per Flush 0.5 gpf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z6203PL-EWS
- Zoro # G5413937
- UPC # 670240690622
- Country of Origin United States
- Category Automatic Flush Valve Retrofit Kits
Dimensions
Manufacturers Warranty Length | 3 yr |
Inlet Size | 3/4 in IPS |
Details
Basic Power Source | Manual |
Brand and Series | Zurn |
For Use With | Water Closets |
Flush Mode | Single Flush |
Gallons per Flush | 0.5 gpf |
Mounting Type - Retrofit Kits | Top Mount |
Standards | ADA Compliant |
Finish | Chrome Plated |
Spud Coupling | 3/4 in |
Fixture Connection | Top Spud |
Item | Expose Piston Operate Flushvalve,1.28GPF |
Rough-In | 11 1/2 in |
Includes | Cast Wall Flange, Sweat Solder Kit |
Pressure Range | 10 to 100 psi |
Description
Expose Piston Operate Flushvalve,1.28GPF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M BETALINE XL SERIES 1MICRON WATER FILTER ELEMENT (XL09PP010DG)
- PARKER Straight, Steel, 1/8 x 1/4 in, SAE x FNPTF (2-1/4 F5OG-S)
- PARKER 3/8" Compression x FNPT 90 Degree Elbow (P6FE6)
- SLOAN Bathroom Faucet EBF-615 4" Trim Plate Battery Power Supply Smart PC (3315114BT)
- ZURN Diaphragm Flushvalve, 1.28 gpf (Z6000PL-HET)
- ZURN Urinal Flushvalve, Sensor, Battery Powered (ZER6003PL-EWS-CPM)
- ZURN Expose Piston Operate Flushvalve, 1.28GPF (Z6203PL-WS1)
- ZURN Urinal Flushvalve, Sensor, Battery Powered (ZER6003PL-ULF-CPM)
- ZURN Flush Valve, Urinal Sensor, 0.5 gpf, Inlet Size 1" IPS, Spud Coupling Size 1-1/2" (ZTR6203-EWS-LL)
- ZURN Flushvalve, Exposed, Top Spud, 1.0 gpf (Z6001AV-WS1)
- ZURN Flushvalve, Exposed, 1-1/2" Spud, 1.28 gpf (Z6200-HET-YB-YC)
- Zurn Automatic Flush Valve Retrofit Kits