Zurn

Expansion Manual Tool


product price: $600.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Compatible Tube Size 1/2 in, 1 in
  • Material Application PEX
  • Maximum Wall Thickness 0.138 in
  • Tube Swaging Sizes 1 in
  • Container Type Case
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Compatible Tube Size 1/2 in, 1 in
Tube Swaging Sizes 1 in

Details

Item Expansion Manual Tool
Material Application PEX
Maximum Wall Thickness 0.138 in
Container Type Case
Number of Heads Included 3

Description

Expansion Manual Tool, Compatible Tube Size 1/2 in, 1 in, Material Application PEX, Maximum Wall Thickness 0.138 in, Number of Heads Included 3, Container Type Case

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.