Shop All Toilet Bowls
Zurn
Elongated Bowl Only (K) Z5570, 1.6 gpf, Siphon Jet, Floor Mount, Elongated
Mfr # Z5570-BWL
Zoro # G2105417
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Gallons per Flush 1.6
- Material Vitreous China
- Fits Brand ZURN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z5570-BWL
- Zoro # G2105417
- UPC # 670240616431
- Country of Origin United States
- Category Toilet Bowls
Dimensions
Manufacturers Warranty Length | 10 Yr. |
Bowl Depth | 19" |
Details
Item | Elongated Bowl Only (K) Z5570 |
Mounting Style | Floor |
Bowl Shape | Elongated |
Gallons per Flush | 1.6 |
Material | Vitreous China |
Fits Brand | ZURN |
Standards | ASME A112.19.2/CSA B45.1 |
Green Environmental Attribute | High performance EcoFlush(TM)technology |
Flushing Method | Siphon Jet |
Description
Elongated Bowl Only (K) Z5570
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON E-Series MNPT, 3/8", Plug 3/8", BR (E3M3-B)
- ZORO SELECT Reducing Hex Nipple, 304 SS, 1/2 x 1/4 (ZUSA-PF-7832)
- KERICK Float Valve, 1/2 In, PVC, Bulkhead Mount (PT050525)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS Polished, Short 90° Elbow, 2" (ZUSA-STF-BW-5)
- ZURN Ada Elongated Bowl Only (K) Z5560, 1.6 gpf, Siphon Jet, Floor Mount, Elongated (Z5560-BWL)
- TOTO Drake Round Toilet Bowl Only with Cefiontect, Less Seat, Cotton (C775CEFG#01)
- KOHLER Toilet Bowl, Floor Mount, Flush 1.6 gal. (K-4386-0)
- AMERICAN STANDARD Toilet Bowl, White, Overall 14" W (3359A101.020)
- KOHLER Cimarron Comfort Height Elongated Chair Height Toilet Bowl (31588-95)
- KOHLER Cimarron Comfort Height Round-Front Chair-Height Toilet Bowl (31589-96)
- GERBER Toilet Bowl, Elongated, Gravity Fed, Whites (VP-31-562)
- Zurn Toilet Bowls