Shop All Drain Components
Zurn Elkay
Zurn ZN415-4NL-6B-P Cast Iron Floor Drain
Mfr # 995Z4NL6BP
Zoro # G611582848
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995Z4NL6BP
- Zoro # G611582848
- Country of Origin China
- Category Drain Components
Description
Drain away water in a wide variety of applications with this Zurn ZN415-4NL-6B-P cast iron floor drain! This drain comes equipped with a 6'' round type B polished nickel bronze strainer for seamless integration into finished interior floor areas. Whether you need a way to remove water in your restroom kitchen locker room or laundry room this floor drain is a great way to get the job done.This drain's rugged Dura-Coated cast iron body helps ensure long lasting durability. The membrane clamp helps ensure a reliable installation while the adjustable collar allows you to easily account for uneven floors during installation. Seepage slots are also included to direct secondary drainage into the drain body. A 4'' Neo-Loc outlet uses a unique compression gasketed connection that simply pushes onto the stub end of the pipe for valuable labor savings. Plus a trap primer connection allows your drain to maintain its liquid seal even during long periods of disuse.Overall Dimensions:Strainer Diameter: 6''Outlet Diameter: 4''Clearance Between Body and Head:Side One: 1'' - 1 13/16''Side Two: 1 7/16'' - 2 9/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOPERL 0.35 gpm Spray Outlet, 13/16 in - 27 Thread Size, Chrome, Brass (5510205)
- 3M AQUA-PURE 68898-32, CUNO GASKET (68898-32)
- CHARLOTTE PIPE AND FOUNDRY Elbow 90Pvc Dwv 1.25 (PVC003000600)
- ZORO SELECT Brass Hex Bushing, MNPT x FNPT, 1/2" x 1/4" Pipe Size (706110-0804)
- JAY R. SMITH MANUFACTURING Galvanized; Top: Nickel Bronze, Grate, Sanitary Drains (3100G)
- ZURN Nickel Bronze, Round, Top (LC-FR06NI)
- T&S BRASS Twist Waste For - Part# Bk-3952 (BK-3952)
- ZURN 2-1/4 " Dia., Cast Iron, Mill Finish, Funnel Converting Assembly (Z328-4 W/SCREWS)
- T&S BRASS Handle, Twist Waste Drain For - Part# Ts010393-45 (TS010393-45)
- THRIFCO PLUMBING 17 Gauge 1-1/2 Inch x 12 Inch Chrome Plated Brass Tubular Tailpiece (4402821)
- ZORO SELECT 1-1/2" " Dia., Rubber, Black/Rubber Finish, Kitchen, Washer (1PNW1)
- Zurn Elkay Drain Components