Shop All Drain Components
Zurn Elkay
Zurn ZN415-4NH-5B Cast Iron Floor Drain with 5'' Round Type B Polished Nickel Bronze Strainer
Mfr # 995Z4NH5B
Zoro # G711591542
Free Shipping & Returns
$948.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995Z4NH5B
- Zoro # G711591542
- Country of Origin China
- Category Drain Components
Description
Drain away water in a wide variety of applications with this Zurn ZN415-4NH-5B cast iron floor drain! This drain comes equipped with a 5'' round type B polished nickel bronze strainer for seamless integration into finished interior floor areas. Whether you need a way to remove water in your restroom kitchen locker room or laundry room this floor drain is a great way to get the job done.This drain's rugged Dura-Coated cast iron body helps ensure long lasting durability. The membrane clamp helps ensure a reliable installation while the adjustable collar allows you to easily account for uneven floors during installation. Seepage slots are also included to direct secondary drainage into the drain body. Thanks to the 4'' no-hub outlet installing the drain is even easier than comparable hub outlets.Overall Dimensions:Strainer Diameter: 5''Outlet Diameter: 4''Clearance Between Body and Head:Side One: 1'' - 1 1/2''Side Two: 1 1/16'' - 2 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 2" x 1-1/2" NOM C Copper Reducer (600R 2x11/2)
- ZORO SELECT Cam and Groove Coupling, 4", 316 SS (PLE134)
- THERMWELL PRODUCTS Thermwell 249524 62 x 210 in. Window Insulated Kit (249524)
- KORKY PRODUCTS Korky High Eff Valve (528MP)
- TOTO Remote Control Unit Auto Open S550E (THU6055)
- JONES STEPHENS Plastic, Bell, Cleanout Cover Plate (C96005)
- BK RESOURCES Twist Drain, Lever Operated, 11" Handle, 3-1/2" Opening (BK-LWR-1)
- JONES STEPHENS P-Trap, CP Brass, 20 Gauge, 1-1/2" (P38008)
- ZURN ABS, Strainer: Round, Floor Cleanout (CO-PV3)
- B & K Transparent P-Trap Abs (PT5075B)
- STYLEWISE PTRAP PLSTC 1-1/2"" PC (K400PC)
- Zurn Elkay Drain Components