Shop All Drain Components
Zurn Elkay
Zurn ZN415-3NL-6S EZ1 Cast Iron Floor Drain
Mfr # 995Z3NL6S
Zoro # G311582759
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995Z3NL6S
- Zoro # G311582759
- Country of Origin China
- Category Drain Components
Description
Drain away water in a wide variety of applications with this Zurn ZN415-3NL-6S cast iron floor drain! This drain comes equipped with a 6'' square type S heel-proof polished nickel bronze strainer for seamless integration into finished interior floor areas. The grate is designed to resist entry of high-heeled shoes so whether you need a way to remove water in your restroom kitchen locker room or laundry room this floor drain is a great way to get the job done.This drain's rugged Dura-Coated cast iron body helps ensure long lasting durability. The membrane clamp helps ensure a reliable installation while the adjustable collar allows you to easily account for uneven floors during installation. Seepage slots are also included to direct secondary drainage into the drain body. A 3'' Neo-Loc outlet uses a unique compression gasketed connection that simply pushes onto the stub end of the pipe for valuable labor savings.Overall Dimensions:Strainer Length: 6''Strainer Width: 6''Outlet Diameter: 3''Clearance Between Body and Head:Side One: 1'' - 1 7/8''Side Two: 1 7/16'' - 2 9/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELIANCE WATER HEATERS ANODE ROD ALUMINUM 29""L (100108260)
- ZORO SELECT Low Lead Brass Square Head Plug, Male NPT, 1/8" Pipe Size (706109-02)
- ZORO SELECT Chrome Plated Brass Conversion Adapter, MBSP x FNPT, 1/8" Pipe Size (8036-02-02)
- DELTA Galeon: Diverter Tub Spout (RP101394BL)
- ZURN Body: Cast Iron; Top: Nickel Scoriated, Mill Finish, Finished Floor Access Housing (CO2521-3)
- ADVANCED DRAINAGE SYSTEMS Ads Per Roll 4-in White Sock Only 100' (0420HA)
- FERNCO Drain Channel Storm (FSDP-CHGG)
- ALLPOINTS Valve, One-Way (4", Green Drain) (1021195)
- ZORO SELECT P-Trap with Solvent Weld Joint, 2 In Hub (02222)
- PLUMB PAK Keeney 1-1/2 in. D Chrome Brass Slip Joint Nut (40918PC)
- KOHLER Plunger Assy, Brass (1036994-BRZ)
- Zurn Elkay Drain Components