Shop All Drain Components
Zurn Elkay
Zurn ZN415-3NL-6B-P-VP Vandal-Proof EZ1 Cast Iron Floor Drain
Mfr # 995Z3NL6BPVP
Zoro # G511591421
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995Z3NL6BPVP
- Zoro # G511591421
- Country of Origin United States
- Category Drain Components
Description
Drain away water in a wide variety of applications with this Zurn ZN415-3NL-6B-P-VP cast iron floor drain! This drain comes equipped with a 6'' round type B polished nickel bronze strainer for seamless integration into finished interior floor areas. The grate is secured to the drain with vandal-proof screws limiting the risk of tampering for added peace of mind. Whether you need a way to remove water in your restroom kitchen locker room or laundry room this floor drain is a great way to get the job done.This drain's rugged Dura-Coated cast iron body helps ensure long lasting durability. The membrane clamp helps ensure a reliable installation while the adjustable collar allows you to easily account for uneven floors during installation. Seepage slots are also included to direct secondary drainage into the drain body. A 3'' Neo-Loc outlet uses a unique compression gasketed connection that simply pushes onto the stub end of the pipe for valuable labor savings. Plus a trap primer connection allows your drain to maintain its liquid seal even during long periods of disuse.Overall Dimensions:Strainer Diameter: 6''Outlet Diameter: 3''Clearance Between Body and Head:Side One: 1'' - 1 13/16''Side Two: 1 7/16'' - 2 9/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 8 in x 6 in Pipe Size (429585)
- KOHLER Bonnet, Ws Lavatory (1009872-CP)
- PERFORMANCE TOOL Mini Tubing Cutter, W700C (W700C)
- DELTA Metal Cross Handle Set, Deck Mount Bath (H295)
- KINGSTON BRASS 2Inch Brass Grid BarUtility Sink Drain, Brushed Nickel (KBU1008)
- KINGSTON BRASS CC2185 1-1/4" Decor P-Trap (CC2185)
- JONES STEPHENS Plastic, Bell, Cleanout Cover Plate (C96007)
- KOHLER Plunger Assy, Brass (1036994-BN)
- MR. SCRAPPY Oil Rubbed Bronze Sink Drain Flange and Stopper for 3-Bolt Mount Garbage Disposals (21-DSFS3-ORB)
- FERNCO Storm Drain End Cap (FSDP-EC)
- CENTRAL BRASS Drain Adapter 1-1/2" Male to 1-1/2" Male (CS-42012)
- Zurn Elkay Drain Components