Shop All Drain Components
Zurn Elkay
Zurn ZN415-3NL-6B EZ1 Cast Iron Floor Drain with 6'' Round Type B Polished Nickel Bronze Strainer
Mfr # 995Z3NL6B
Zoro # G111582744
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995Z3NL6B
- Zoro # G111582744
- Country of Origin China
- Category Drain Components
Description
Drain away water in a wide variety of applications with this Zurn ZN415-3NL-6B cast iron floor drain! This drain comes equipped with a 6'' round type B polished nickel bronze strainer for seamless integration into finished interior floor areas. Whether you need a way to remove water in your restroom kitchen locker room or laundry room this floor drain is a great way to get the job done.This drain's rugged Dura-Coated cast iron body helps ensure long lasting durability. The membrane clamp helps ensure a reliable installation while the adjustable collar allows you to easily account for uneven floors during installation. Seepage slots are also included to direct secondary drainage into the drain body. A 3'' Neo-Loc outlet uses a unique compression gasketed connection that simply pushes onto the stub end of the pipe for valuable labor savings.Overall Dimensions:Strainer Diameter: 6''Outlet Diameter: 3''Clearance Between Body and Head:Side One: 1'' - 1 13/16''Side Two: 1 7/16'' - 2 9/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" x 12" Black Pipe Nipple Sch 160 (82716)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Union Elbow-5/32" Tube OD (ZUSA-PTC-PBT-359)
- WATCO 2.875 in. SimpliQuick Push Pull Bath Stopper, Grid Strain and Composite P, - Nickel (58751-PP-BN-G)
- LEGEND VALVE 12" T-550 RETRO CARTRIDGE (108-912AR)
- EVERFLOW Slip Joint Waste Bend for Tubular Drain Applications, 22GA Brass 1-1/2"x12" (21912)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Dishwasher, Tailpiece (1PPA9)
- ZURN Z1996-24-AW-SDL - Mop Basin with 3" Stai (Z1996-24-AW-SDL)
- STUDOR 1-1/2 x 1-1/2 " Dia., Valve: ABS; Membrane: Silicone; Cover: Styrofoam; Connector: Rubber (20302)
- ZORO SELECT Double End Extension Tube, White Drain (35330)
- EVERFLOW IPSx1-1/2" LA Pattern Trap with Drain Plug for Tubular Drain Applications, Brass 2" (21326)
- ALLPOINTS Screw, Flat Head , 10-24, Brass (1021106)
- Zurn Elkay Drain Components