Shop All Drain Components
Zurn Elkay
Zurn ZN415-3NL-5S-P EZ1 Cast Iron Floor Drain
Mfr # 995Z3NL5SP
Zoro # G411582772
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995Z3NL5SP
- Zoro # G411582772
- Country of Origin United States
- Category Drain Components
Description
Drain away water in a wide variety of applications with this Zurn ZN415-3NL-5S-P cast iron floor drain! This drain comes equipped with a 5'' square type S heel-proof polished nickel bronze strainer for seamless integration into finished interior floor areas. The grate is designed to resist entry of high-heeled shoes so whether you need a way to remove water in your restroom kitchen locker room or laundry room this floor drain is a great way to get the job done.This drain's rugged Dura-Coated cast iron body helps ensure long lasting durability. The membrane clamp helps ensure a reliable installation while the adjustable collar allows you to easily account for uneven floors during installation. Seepage slots are also included to direct secondary drainage into the drain body. A 3'' Neo-Loc outlet uses a unique compression gasketed connection that simply pushes onto the stub end of the pipe for valuable labor savings. Plus a trap primer connection allows your drain to maintain its liquid seal even during long periods of disuse.Overall Dimensions:Strainer Length: 5''Strainer Width: 5''Outlet Diameter: 3''Clearance Between Body and Head:Side One: 1'' - 1 9/16''Side Two: 1 1/4'' - 2 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Elbow Mpt X 3/4 Inch Barb (APXME34)
- CHICAGO FAUCET LH Ceramic Cartridge, Brass/SS, PK12 (377-XKLHBL12JKABNF)
- WINGITS Fold Down Legs, ADA Rectangular Shower Seat, White (WSBX240150PW)
- JOHN GUEST Push-to-Connect Union Tee, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP0208W-PK10)
- KEENEY MFG Dishwasher Installation Kit with Water Supply and Drainage Parts (MK-DSHWSHR)
- ZURN PVC, Strainer: Square, Floor Cleanout (EZC-PV2-ST)
- AB&A 2" " Dia., Brass, Brass Finish, Los Angeles Style, Cover (60360)
- SIOUX CHIEF DRAIN INSIDE FIT PVC 2"" (845-2PPK)
- RECTORSEAL 4 " Dia., HDPE, Black Finish, Trap Seal, Drain Seal (97044)
- PLUMB PAK P-Trap Flex & Fix (PP812-40)
- SIOUX CHIEF DRAIN INSIDE FIT PVC 3"" (845-3PPK)
- Zurn Elkay Drain Components