Shop All Drain Components
Zurn Elkay
Zurn ZN415-3NL-5BZ1 EZ1 Cast Iron Floor
Mfr # 9953NL5BZ1
Zoro # G711591474
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 9953NL5BZ1
- Zoro # G711591474
- Country of Origin China
- Category Drain Components
Description
Drain away water in a wide variety of applications with this Zurn ZN415-3NL-5BZ1 cast iron floor drain! This drain comes equipped with a 5'' round type B polished nickel bronze strainer for seamless integration into finished interior floor areas. The patented EZ1 technology conveniently allows for post-pour adjustments and ships assembled for easy installation and to prevent lost components. Whether you need a way to remove water in your restroom kitchen locker room or laundry room this floor drain is a great way to get the job done.This drain's rugged Dura-Coated cast iron body helps ensure long lasting durability. The membrane clamp helps ensure a reliable installation while the adjustable collar allows you to easily account for uneven floors during installation. Seepage slots are also included to direct secondary drainage into the drain body. A 3'' Neo-Loc outlet uses a unique compression gasketed connection that simply pushes onto the stub end of the pipe for valuable labor savings.Overall Dimensions:Strainer Diameter: 5''Outlet Diameter: 3''Clearance Between Body and Head:Side One: 1 13/16'' - 2 15/16''Side Two: 2 5/16'' - 3 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAHABA Napoli Granite Vanity Top/4", Spread (CAVT0155)
- HOSE MASTER 1" Dia x 36" L 321 SS Flexible Metal Hose (GZ100SHXJ360)
- RIDGID RIDGID® Model No. 152 Quick-Acting Tubing Cutter, 1/4" - 2-5/8" Capacity (31642)
- BRASSCRAFT GAS CONNECTOR 1/2""X24"" (CSSD45R-24 P)
- PLUMB PAK Slip Joint Nut 1-1/4 (PP956)
- KOHLER Plunger Assembly, Standard (GP1037021-CP)
- PETERSN MOLD 18959AW 0.37 In. Drain Valve Artic White (P6H-18959AW)
- JONES STEPHENS P-Trap, Chrome Plated, PVC, 1-1/4" (P36102)
- BK RESOURCES Lever Waste Valve, Straight Drain, 3-1/2"Sink Opening, 2"Male&1-1/2"Fem (BK-SLW-2)
- WESTBRASS Decorative Styrene P-Trap 1-1/2 x 1-1/2 or 1-1/4" Oil Rubbed Bronze (D401-PF-12)
- PLUMB PAK Extension Tube 1-1/4Xpsj (PP812-5)
- Zurn Elkay Drain Components