Shop All Drain Components
Zurn Elkay
Zurn ZN415-3NL-5B-P-Y EZ1 Cast Iron Floor Drain
Mfr # 995Z3NL5BPY
Zoro # G111591401
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995Z3NL5BPY
- Zoro # G111591401
- Country of Origin United States
- Category Drain Components
Description
Drain away water in a wide variety of applications with this Zurn ZN415-3NL-5B-P-Y cast iron floor drain! This drain comes equipped with a 5'' round type B polished nickel bronze strainer for seamless integration into finished interior floor areas. Whether you need a way to remove water in your restroom kitchen locker room or laundry room this floor drain is a great way to get the job done.This drain's rugged Dura-Coated cast iron body helps ensure long lasting durability and includes an integrated sediment bucket to help prevent clogs by filtering out things like jewelry hair dirt and paper. The membrane clamp helps ensure a reliable installation while the adjustable collar allows you to easily account for uneven floors during installation. Seepage slots are also included to direct secondary drainage into the drain body . A 3'' Neo-Loc outlet uses a unique compression gasketed connection that simply pushes onto the stub end of the pipe for valuable labor savings. Plus a trap primer connection allows your drain to maintain its liquid seal even during long periods of disuse.Overall Dimensions:Strainer Diameter: 5''Outlet Diameter: 3''Clearance Between Body and Head:Side One: 1'' - 1 1/2''Side Two: 1 1/16'' - 2 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Backflow Preventer, Size 3/8", 150 psi (3/8 SD3-FN)
- TEST PRODUCTS INTL Flare Fitting, 3/8 x 3/8 (FA-3)
- LEGEND VALVE 2-1/2" BLACK CAP (350-489C)
- ZORO SELECT 2" FNPT Galvanized Cap (5P906)
- LARSEN SUPPLY CO 1-1/2 Wht Flex Coupling (03-4355)
- OATEY 2 in D Plastic General Purpose Floor Drain (43745)
- EVERFLOW Double Offset for Tubular Drain Applications, 17GA Brass 1-1/2"x12" (42212)
- CHICAGO FAUCET Drain Part Kit (1366-002KJKNF)
- LASALLE BRIS 1.25 in. Bend .25 (L64-632250)
- GERBER PLUMBING Ball Rod Assembly (97-730)
- EVERFLOW Slip Elbow for Tubular Drain Applications, 17GA Chrome Plated Brass 1-1/4"x12" (61912)
- Zurn Elkay Drain Components