Shop All Drain Components
Zurn Elkay
Zurn ZN415-3NL-5B-P Cast Iron Floor Drain
Mfr # 995Z3NL5BP
Zoro # G711582793
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995Z3NL5BP
- Zoro # G711582793
- Country of Origin United States
- Category Drain Components
Description
Drain away water in a wide variety of applications with this Zurn ZN415-3NL-5B-P cast iron floor drain! This drain comes equipped with a 5'' round type B polished nickel bronze strainer for seamless integration into finished interior floor areas. Whether you need a way to remove water in your restroom kitchen locker room or laundry room this floor drain is a great way to get the job done.This drain's rugged Dura-Coated cast iron body helps ensure long lasting durability. The membrane clamp helps ensure a reliable installation while the adjustable collar allows you to easily account for uneven floors during installation. Seepage slots are also included to direct secondary drainage into the drain body. A 3'' Neo-Loc outlet uses a unique compression gasketed connection that simply pushes onto the stub end of the pipe for valuable labor savings. Plus a trap primer connection allows your drain to maintain its liquid seal even during long periods of disuse.Overall Dimensions:Strainer Diameter: 5''Outlet Diameter: 3''Clearance Between Body and Head:Side One: 1'' - 1 1/2''Side Two: 1 1/16'' - 2 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Pin Mount Swivel Connector, Finish: Chrome (U4002-PK)
- MUSTEE 24 in W x 36 in L x 10 in H, Fiberglass, Mop Sink (65M)
- ZORO SELECT Internal End Plug, 5" For Pipe Size, Green (0533AA)
- KOHLER Pair 3/8" Npt Angle Supply With Stop, An (7605-P-PB)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Kitchen, Waste Arm (1PNY1)
- ALLPOINTS Lock, Drain, Dome, 3" (1021205)
- ZURN Zurn Replacement Bucket for Z1180 Solids Interceptor (P1180-Y)
- PIONEER FAUCETS Bath Waste And Overflow-1-Hole Face Plate W/Screw, Polished Chrome (X-6400033)
- DANCO 4-1/4 in. Chrome Gray Square Drain Cover (9D00011034)
- KOHLER Washer, .270 X 3/8 (20728)
- ZORO SELECT PVC, White Finish, P-Trap with Union (05220)
- Zurn Elkay Drain Components