Shop All Drain Components
Zurn Elkay
Zurn ZN415-3NH-6S-P EZ1 Cast Iron Floor Drain
Mfr # 995Z3NH6SP
Zoro # G311582803
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995Z3NH6SP
- Zoro # G311582803
- Country of Origin United States
- Category Drain Components
Description
Drain away water in a wide variety of applications with this Zurn ZN415-3NH-6S-P cast iron floor drain! This drain comes equipped with a 6'' square type S heel-proof polished nickel bronze strainer for seamless integration into finished interior floor areas. The grate is designed to resist entry of high-heeled shoes so whether you need a way to remove water in your restroom kitchen locker room or laundry room this floor drain is a great way to get the job done.This drain's rugged Dura-Coated cast iron body helps ensure long lasting durability. The membrane clamp helps ensure a reliable installation while the adjustable collar allows you to easily account for uneven floors during installation. Seepage slots are also included to direct secondary drainage into the drain body. Thanks to the 3'' no-hub outlet installing the drain is even easier than comparable hub outlets. Plus a trap primer connection allows your drain to maintain its liquid seal even during long periods of disuse.Overall Dimensions:Strainer Length: 6''Strainer Width: 6''Outlet Diameter: 3''Clearance Between Body and Head:Side One: 1'' - 1 7/8''Side Two: 1 7/16'' - 2 9/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G003)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 90 gpm, 100m, PK20 (255049-75)
- DELTA Faucet, Handshower Showering Component Faucet, Polished Brass (59426-PB-PK)
- ZURN Lever Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (Z81103-XL)
- AMERICAN BUILT PRO Clean-Out Cover Plate, 9-1/4 in. Diameter Plastic Flat Chrome (10-pk) (109FC P10)
- PLUMB PAK P-Trap 1-1/2 Or 1-1/4X1-1/2 (PP940W)
- ZORO SELECT PVC, White Finish, P-Trap with Solvent Weld Joint (1CNW6)
- THRIFCO PLUMBING 22 Gauge 1-1/2 Inch x 25-1/2 Inch Chrome Plated Brass Washing Machine Trap (7711018)
- ZURN Wall Clean Out Plates - CPL Series (Primer Coated) (6-CPLPC)
- MOEN Drain Plug & Seat - (99596)
- DANCO Tub Drain Trip Lever Kit W/Chr (51932)
- Zurn Elkay Drain Components