Shop All Drain Components
Zurn Elkay
Zurn ZN415-3NH-6BZ1 EZ1 Cast Iron Floor
Mfr # 9953NH6BZ1
Zoro # G911591441
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 9953NH6BZ1
- Zoro # G911591441
- Country of Origin China
- Category Drain Components
Description
Drain away water in a wide variety of applications with this Zurn ZN415-3NH-6BZ1 cast iron floor drain! This drain comes equipped with a 6'' round type BZ polished nickel bronze strainer for seamless integration into finished interior floor areas. The patented EZ1 technology conveniently allows for post-pour adjustments and ships assembled for easy installation and to prevent lost components. Whether you need a way to remove water in your restroom kitchen locker room or laundry room this floor drain is a great way to get the job done.This drain's rugged Dura-Coated cast iron body helps ensure long lasting durability. The membrane clamp helps ensure a reliable installation while the adjustable collar allows you to easily account for uneven floors during installation. Seepage slots are also included to direct secondary drainage into the drain body. Thanks to the 3'' no-hub outlet installing the drain is even easier than comparable hub outlets.Overall Dimensions:Strainer Diameter: 6''Outlet Diameter: 3''Clearance Between Body and Head:Side One: 1 13/16'' - 3''Side Two: 2 5/16'' - 3 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Lever Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (Z81101-XL)
- ZORO SELECT 1-1/4" x 1/2" FNPT 304 SS Reducing Coupling (40RC111N114012)
- APG 2" Aluminum Part DP (3E20DPAL)
- KOHLER Conversion Kit, Replacement (84499)
- ZURN RD2130-NH2-CI - Combination Roof Drain and Overflow with 2" No-Hub Outlet (RD2130-NH2-CI)
- THRIFCO PLUMBING 1/1/4 X 8 Inch Tailpiece (4400642)
- THRIFCO PLUMBING 1-1/2 Inch X 7 Waste Bend W/Nut (4400634)
- ZORO SELECT 1-1/4" " Dia., polypropylene, White/Plastic Finish, Lavatory, Slip-Nut And Washer (1PPB6)
- THRIFCO PLUMBING 1-1/2 Inch PVC 90 Degrees Elbow with Nuts & Washers, Reusable Nuts (9412089)
- TOTO Drain Valve Assembly For 1pc L6 634 644 (THU460.6D-A)
- DEARBORN BRASS P-Trap, 1.5, Threaded Adapter Bagged (P9704BG)
- Zurn Elkay Drain Components