Shop All Drain Components
Zurn Elkay
Zurn ZN415-3NH-5BZ1 EZ1 Cast Iron Floor
Mfr # 9953NH5BZ1
Zoro # G811591411
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 9953NH5BZ1
- Zoro # G811591411
- Country of Origin China
- Category Drain Components
Description
Drain away water in a wide variety of applications with this Zurn ZN415-3NH-5BZ1 cast iron floor drain! This drain comes equipped with a 5'' round type B polished nickel bronze strainer for seamless integration into finished interior floor areas. The patented EZ1 technology conveniently allows for post-pour adjustments and ships assembled for easy installation and to prevent lost components. Whether you need a way to remove water in your restroom kitchen locker room or laundry room this floor drain is a great way to get the job done.This drain's rugged Dura-Coated cast iron body helps ensure long lasting durability. The membrane clamp helps ensure a reliable installation while the adjustable collar allows you to easily account for uneven floors during installation. Seepage slots are also included to direct secondary drainage into the drain body. Thanks to the 3'' no-hub outlet installing the drain is even easier than comparable hub outlets.Overall Dimensions:Strainer Diameter: 5''Outlet Diameter: 3''Clearance Between Body and Head:Side One: 1 13/16'' - 2 15/16''Side Two: 2 5/16'' - 3 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2 x 4 T-552P PEX FROST FREE (108-141)
- ANVIL FNPT, Cast Iron Tee, Class 125 (0300032604)
- SHARKBITE FROSTPROOF SILLCOCK 18""L (24638LF)
- KOHLER Devonshire Single-Handle Bathroom Sin (193-4-BN)
- JONES STEPHENS P-Trap, CP Brass, 17 Gauge, 1-1/4" (P38092)
- T&S BRASS Waste Drain Valve, Twist , 3" X 2" (B-3942)
- MUSTEE 3 " Dia., Rubber, Red Finish, Drain Seal (65.311)
- ZURN Body: Cast Iron; Top: Nickel Scoriated, Mill Finish, Finished Floor Access Housing (CO2521-3)
- JAY R. SMITH MANUFACTURING Cast Iron, Roof Drain, Roof Drain with Low Profile Dome (1310C)
- T&S BRASS Reducer-2"X1.5" For - Part# B3945 (B3945)
- PLUMB PAK S-Trap 1-1/2 Pvc Slip Joint (PP20663)
- Zurn Elkay Drain Components