Shop All Drain Components
Zurn Elkay
Zurn ZN415-2NL-6S-P EZ1 Cast Iron Floor Drain
Mfr # 995Z2NL6SP
Zoro # G911582869
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995Z2NL6SP
- Zoro # G911582869
- Country of Origin United States
- Category Drain Components
Description
Drain away water in a wide variety of applications with this Zurn ZN415-2NL-6S-P cast iron floor drain! This drain comes equipped with a 6'' square type S heel-proof polished nickel bronze strainer for seamless integration into finished interior floor areas. The grate is designed to resist entry of high-heeled shoes so whether you need a way to remove water in your restroom kitchen locker room or laundry room this floor drain is a great way to get the job done.This drain's rugged Dura-Coated cast iron body helps ensure long lasting durability. The membrane clamp helps ensure a reliable installation while the adjustable collar allows you to easily account for uneven floors during installation. Seepage slots are also included to direct secondary drainage into the drain body. A 2'' Neo-Loc outlet uses a unique compression gasketed connection that simply pushes onto the stub end of the pipe for valuable labor savings. Plus a trap primer connection allows your drain to maintain its liquid seal even during long periods of disuse.Overall Dimensions:Strainer Length: 6''Strainer Width: 6''Outlet Diameter: 2''Clearance Between Body and Head:Side One: 1'' - 1 7/8''Side Two: 1 7/16'' - 2 9/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 1/2 Npt Deep Rough-In Kit (1194630)
- PFISTER Pfister Spray Head Pa Ss (920-171S)
- ZORO SELECT 1-1/2" Butt Weld 304L SS Cap Sch 40 (4381015840)
- ZORO SELECT Female Socket, Cast Iron Combination Wye and 1/8 Bend (221708)
- WATCO Univ. NuFit Push Pull Tub Stopper, Innovator Overflow, Silicone, Combo P, and Non-Grid, Bronze (948700-PP-BZ-47)
- NIBCO Trap, Wrot Copper, 1-1/8", 395 psi at 200F (698 1)
- JUKA INNOVATIONSRPORATION SS Ultra SinkShroom (SSULTR321)
- OATEY BATH WAST CNVRSN KIT CHR (K27)
- PLUMB PAK Keeney 1-1/2 in. D Chrome Brass Slip Joint Nut (40918PC)
- DRANO Remover;Clog;Maxgel; (40109)
- BLUEVUE PVC Side Outlet Drain (BV-SD-1.5)
- Zurn Elkay Drain Components