Shop All Drain Components
Zurn Elkay
Zurn ZN415-2NL-6B-P EZ1 Cast Iron Floor Drain
Mfr # 995Z2NL6BP
Zoro # G611582862
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995Z2NL6BP
- Zoro # G611582862
- Country of Origin China
- Category Drain Components
Description
Drain away water in a wide variety of applications with this Zurn ZN415-2NL-6B-P cast iron floor drain! This drain comes equipped with a 6'' round type B polished nickel bronze strainer for seamless integration into finished interior floor areas. Whether you need a way to remove water in your restroom kitchen locker room or laundry room this floor drain is a great way to get the job done.This drain's rugged Dura-Coated cast iron body helps ensure long lasting durability. The membrane clamp helps ensure a reliable installation while the adjustable collar allows you to easily account for uneven floors during installation. Seepage slots are also included to direct secondary drainage into the drain body. A 2'' Neo-Loc outlet uses a unique compression gasketed connection that simply pushes onto the stub end of the pipe for valuable labor savings. Plus a trap primer connection allows your drain to maintain its liquid seal even during long periods of disuse.Overall Dimensions:Strainer Diameter: 6''Outlet Diameter: 2''Clearance Between Body and Head:Side One: 1'' - 1 13/16''Side Two: 1 3/8'' - 2 9/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" Male Flare Low Lead Brass Union (704042-04)
- JMF 3/8 in. Flare X 3/8 in. D MPT Brass 90 Degree Street Elbow (4358024)
- ANVIL 2" FNPT Galvanized Wye (0311067607)
- ELKAY Wristblade Handle, Single Hole Only Mount, Commercial 1 Hole Cover plate (LK500GN05T4)
- JONES STEPHENS 1-1/2in. x 8in. Chrome Plated Slip Joint Tailpiece with 3/4in. Branch 22 Gauge (P38164)
- KEENEY MFG 1-1/4 in. x 1-1/4 in. 17-Gauge Brass Slip Joint Double Offset Pipe, Chrome (7037PCBN)
- LARSEN SUPPLY CO 1-1/2S Joint Nut/Washer (03-1835)
- ZORO SELECT P-Trap with Union, 1-1/2 In Hub (1CNT7)
- KOHLER 10-24 Brass Screw (1082514-2BL)
- NILFISK/ADVANCE HOSE - DRAIN CAP 1.5 in. X 26 in. W/ DRAIN CAP AND STRAP (9099692000)
- THRIFCO PLUMBING 17 Gauge 1-1/4 Inch x 1-1/4 Inch Chrome Plated Brass Tubular P-Trap (4402801)
- Zurn Elkay Drain Components