Shop All Drain Components
Zurn Elkay
Zurn ZN415-2NL-6B EZ1 Cast Iron Floor Drain with 6'' Round Type B Polished Nickel Bronze Strainer
Mfr # 995Z2NL6B
Zoro # G511582849
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995Z2NL6B
- Zoro # G511582849
- Country of Origin China
- Category Drain Components
Description
Drain away water in a wide variety of applications with this Zurn ZN415-2NL-6B cast iron floor drain! This drain comes equipped with a 6'' round type B polished nickel bronze strainer for seamless integration into finished interior floor areas. Whether you need a way to remove water in your restroom kitchen locker room or laundry room this floor drain is a great way to get the job done.This drain's rugged Dura-Coated cast iron body helps ensure long lasting durability. The membrane clamp helps ensure a reliable installation while the adjustable collar allows you to easily account for uneven floors during installation. Seepage slots are also included to direct secondary drainage into the drain body. A 2'' Neo-Loc outlet uses a unique compression gasketed connection that simply pushes onto the stub end of the pipe for valuable labor savings.Overall Dimensions:Strainer Diameter: 6''Outlet Diameter: 2''Clearance Between Body and Head:Side One: 1'' - 1 13/16''Side Two: 1 3/8'' - 2 9/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER 1/2" Barb x Insert Coupler (HFCD23812)
- PENTAIR/PENTEK Solid Filter Cartridge, 10 gpm, 5 Micron, 20 in H (155016-75)
- ZORO SELECT 2-1/2" x 1-1/4" MNPT x FNPT SS Hex Reducing Bushing (4307000276)
- JOMAR VALVE 1" NPT Lead Free Brass Horizontal Check Valve (T-501G)
- EVERFLOW Slip Joint Extension Tube for Tubular Drain Applications, 17GA Chrome Plated Brass 1-1/2"x12" (52412)
- PLUMB PAK Tailpieces 1-1/2X8 Sj/Dc D/Was (PP20664)
- EVERFLOW Flanged Sink Tailpiece for Tubular Drain Applications, 17GA Brass 1-1/2"x12" (42312)
- AMERICAN STANDARD Drain Plastic Assembly (M952410-0020A)
- KEENEY MFG 1-1/2 in. 17-Gauge Brass P-Trap without Cleanout, Chrome (305CPBNDF)
- TINKERTOOLS 867-30PK 0.75 in. PVC P-Trap (TI153735)
- LARSEN SUPPLY CO 1-1/2S Joint Nut/Washer (03-1835)
- Zurn Elkay Drain Components