Shop All Drain Components
Zurn Elkay
Zurn ZN415-2NL-5BZ1 EZ1 Cast Iron Floor
Mfr # 9952NL5BZ1
Zoro # G511591452
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 9952NL5BZ1
- Zoro # G511591452
- Country of Origin China
- Category Drain Components
Description
Drain away water in a wide variety of applications with this Zurn ZN415-2NL-5BZ1 cast iron floor drain! This drain comes equipped with a 5'' round type B polished nickel bronze strainer for seamless integration into finished interior floor areas. The patented EZ1 technology conveniently allows for post-pour adjustments and ships assembled for easy installation and to prevent lost components. Whether you need a way to remove water in your restroom kitchen locker room or laundry room this floor drain is a great way to get the job done.This drain's rugged Dura-Coated cast iron body helps ensure long lasting durability. The membrane clamp helps ensure a reliable installation while the adjustable collar allows you to easily account for uneven floors during installation. Seepage slots are also included to direct secondary drainage into the drain body. A 2'' Neo-Loc outlet uses a unique compression gasketed connection that simply pushes onto the stub end of the pipe for valuable labor savings.Overall Dimensions:Strainer Diameter: 5''Outlet Diameter: 2''Clearance Between Body and Head:Side One: 1 13/16'' - 2 15/16''Side Two: 2 5/16'' - 3 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Pipe Plug, 2", Hex Socket, Asme B16.14 (PP-2000E14-LCPL)
- LARSEN SUPPLY CO 332x24Gra Stem Packing (225388)
- ANVIL 1-1/4" FNPT Galvanized Wye (0311067201)
- FESTO Solenoid Valve VUVG-S10-M52-RZT-M5-1T1L (VUVG-S10-M52-RZT-M5-1T1L)
- NIBCO Trap, Wrot Copper, C x C, 1-1/2 x 1-1/2 In (698 11/2)
- JONES STEPHENS Cast Iron, Plug: Raised Head, Plain End Cleanout (C38014)
- AMERICAN BUILT PRO Clean-Out Cover Plate, 9-1/4 in. Diameter Plastic Flat Chrome (109FC P1)
- KISSLER Brass, Lift and Spin, Drain Plug (58-7160)
- JONES STEPHENS P-Trap, CP Brass, 20 Gauge, 1-1/2" (P38005)
- NDS END PLUG UNIVERSL 6IN BLACK (1206-AST)
- ZORO SELECT Dishwasher Tailpiece, Chrome Drain (35088)
- Zurn Elkay Drain Components