Shop All Drain Components
Zurn Elkay
Zurn ZN415-2NH-6S-P EZ1 Cast Iron Floor Drain
Mfr # 995Z2NH6SP
Zoro # G311582865
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995Z2NH6SP
- Zoro # G311582865
- Country of Origin China
- Category Drain Components
Description
Drain away water in a wide variety of applications with this Zurn ZN415-2NH-6S-P cast iron floor drain! This drain comes equipped with a 6'' square type S heel-proof polished nickel bronze strainer for seamless integration into finished interior floor areas. The grate is designed to resist entry of high-heeled shoes so whether you need a way to remove water in your restroom kitchen locker room or laundry room this floor drain is a great way to get the job done.This drain's rugged Dura-Coated cast iron body helps ensure long lasting durability. The membrane clamp helps ensure a reliable installation while the adjustable collar allows you to easily account for uneven floors during installation. Seepage slots are also included to direct secondary drainage into the drain body. Thanks to the 2'' no-hub outlet installing the drain is even easier than comparable hub outlets. Plus a trap primer connection allows your drain to maintain its liquid seal even during long periods of disuse.Overall Dimensions:Strainer Length: 6''Strainer Width: 6''Outlet Diameter: 2''Clearance Between Body and Head:Side One: 1'' - 1 7/8''Side Two: 1 7/16'' - 2 9/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITEHAUS Console W/ Integrated Rctnglr Bowl W/ Widespread Hole Drill, Brass Leg (WHV024-L33-3H-B)
- MOEN Engage Six-Function Standard With Handshower (26009SRN)
- PRIMELINE TOOLS Shower Door Roller, 3/4 in., Plastic, Steel Ball Bearing, Flat Edge (2 Pack) (MP6001-2)
- APOLLO PEX 1/2 in. Brass PEX Barb x Male Copper Sweat Adapter (APXMS1212)
- PLUMB PAKRPORATION 112x6 CHR Tail Piece (111K)
- ZORO SELECT Tee, White Drain, Slip Connection (35337)
- DANCO 1-1/2 in. O.D. Slip Joint Nut and Washer (88495)
- INFINITY DRAIN PVC Threaded 2"OUTLT S-AG/LAG/DG/LT38&S-AG/LAG/DG/LT/TIF/LTIF65 Series (S_50)
- KEENEY MFG P-TRAP 1.25""X1.5"" (PP940W)
- KOHLER Lift Toggle Assy (1015478)
- BK RESOURCES Nickel Plasted Twist Level Kit With Overflow, 11" Handle, 3.5" Opening (BK-LWR-2O)
- Zurn Elkay Drain Components