Shop All Drain Components
Zurn Elkay
Zurn ZN415-2NH-6BZ1 EZ1 Cast Iron Floor
Mfr # 9952NH6BZ1
Zoro # G111591494
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 9952NH6BZ1
- Zoro # G111591494
- Country of Origin China
- Category Drain Components
Description
Drain away water in a wide variety of applications with this Zurn ZN415-2NH-6BZ1 cast iron floor drain! This drain comes equipped with a 6'' round type B polished nickel bronze strainer for seamless integration into finished interior floor areas. The patented EZ1 technology conveniently allows for post-pour adjustments and ships assembled for easy installation and to prevent lost components. Whether you need a way to remove water in your restroom kitchen locker room or laundry room this floor drain is a great way to get the job done.This drain's rugged Dura-Coated cast iron body helps ensure long lasting durability. The membrane clamp helps ensure a reliable installation while the adjustable collar allows you to easily account for uneven floors during installation. Seepage slots are also included to direct secondary drainage into the drain body. Thanks to the 2'' no-hub outlet installing the drain is even easier than comparable hub outlets.Overall Dimensions:Strainer Diameter: 6''Outlet Diameter: 2''Clearance Between Body and Head:Side One: 1 13/16'' - 3''Side Two: 2 5/16'' - 3 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K STZ Industries 1/2 in. FIP each X 1/2 in. D FIP Galvanized Malleable Iron Union (311UPU-12)
- CASTELLO USA Nile 60" Wall Mounted Gray Vanity With White Top And Chrome Handles (CB-MC-60G-CHR-2053-WH)
- KOHLER Large Shower Basket (1897-BS)
- ZORO SELECT Tubing, 2.5 IDx4mm OD, 100 Ft, Clear Blue (1PBR3)
- PREMIER 1-1/2 in. Brass Ground Joint P Trap 17-Gauge Chrome Plated (556045)
- KOHLER Stopper, Clicker Drain (1032249-BB)
- PLUMB PAK CORPORATION 1-1/2 Chr P Trap (304CK)
- JONES STEPHENS Carrier Nuts and Washer Set, PK4 (C56100)
- PLUMB PAK Extension Tube 1-1/4X6 Pvc (PP20944)
- ADVANCED DRAINAGE SYSTEMS 0420HA 4 in. x 100 ft. Drain Sleeve (AD570419)
- ZURN FD2375-NH3-H - 12" x 12" Acid Resisting Enamel Coated Floor Sink with 3" No-Hub Connection and 6" Sump Depth (FD2375-NH3-H)
- Zurn Elkay Drain Components