Shop All Drain Components
Zurn Elkay
Zurn ZN415-2NH-5BZ-P EZ1 Cast Iron Floor Drain
Mfr # 995Z2NH5BZP
Zoro # G411582864
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995Z2NH5BZP
- Zoro # G411582864
- Country of Origin United States
- Category Drain Components
Description
Drain away water in a wide variety of applications with this Zurn ZN415-2NH-5BZ-P cast iron floor drain! This drain comes equipped with a 5'' round type BZ polished nickel bronze leveling strainer for seamless integration into finished interior floor areas. The leveling strainer can be adjusted within 3/8'' combining with the adjustable collar so you can easily account for uneven floors during installation.Whether you need a way to remove water in your restroom kitchen locker room or laundry room this floor drain is a great way to get the job done. This drain's rugged Dura-Coated cast iron body helps ensure long lasting durability. The membrane clamp helps ensure a reliable installation while seepage slots are also included to direct secondary drainage into the drain body. Thanks to the 2'' no-hub outlet installing the drain is even easier than comparable hub outlets. Plus a trap primer connection allows your drain to maintain its liquid seal even during long periods of disuse.Overall Dimensions:Strainer Diameter: 5''Outlet Diameter: 2''Clearance Between Body and Head:Side One: 1 1/16'' - 2 1/16''Side Two: 1 9/16'' - 2 13/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Female Adapter Reducing Tee, Insert x Insert x FNPT, 1 1/4 in x 1 1/4 in x 1 in Pipe Size (1402168)
- ZORO SELECT Tubing (1529L-187375-50)
- JOHN GUEST Barbed Plug, Polypropylene, White, 10 PK (PP0808W-PK10)
- LARSEN SUPPLY CO 3Pk Drain Strain Basket (03-4660)
- ZORO SELECT 1-1/4 " Dia., Brass, Chrome/Brass Finish, Lavatory, J-Bend (1PNK3)
- B & K Transparent P-Trap Abs (PT5075B)
- RAIN DRAIN DE46 46 in. Automatic Drain Away for Downspouts (RA10940)
- PLUMB PAK BRANCH TAILPIECE 1-1/2"" (PP66-14W)
- KOHLER Plunger Assy, Standard (1037021-AF)
- AMERICAN IMAGINATIONS 4 in. x 4 in. Abs P-Trap (AI-35464)
- TOTO Drain 2" Valve Assembly With Flapper Nut (THU255-A)
- Zurn Elkay Drain Components