Shop All Drain Components
Zurn Elkay
Zurn ZN415-2NH-5BZ EZ1 Cast Iron Floor Drain Rect
Mfr # 995Z2NH5BZ
Zoro # G211582842
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995Z2NH5BZ
- Zoro # G211582842
- Country of Origin United States
- Category Drain Components
Description
Drain away water in a wide variety of applications with this Zurn ZN415-2NH-5BZ cast iron floor drain! This drain comes equipped with a 5'' round type BZ polished nickel bronze leveling strainer for seamless integration into finished interior floor areas. The leveling strainer can be adjusted within 3/8'' combining with the adjustable collar so you can easily account for uneven floors during installation.Whether you need a way to remove water in your restroom kitchen locker room or laundry room this floor drain is a great way to get the job done. This drain's rugged Dura-Coated cast iron body helps ensure long lasting durability. The membrane clamp helps ensure a reliable installation while seepage slots are also included to direct secondary drainage into the drain body. Thanks to the 2'' no-hub outlet installing the drain is even easier than comparable hub outlets.Overall Dimensions:Strainer Diameter: 5''Outlet Diameter: 2''Clearance Between Body and Head:Side One: 1 1/16'' - 2 1/16''Side Two: 1 9/16'' - 2 13/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Swivel Elbow, Brass, Black (VS369PTCR-8-6)
- OATEY Plain In-Line Vent, ABS (39012)
- MOEN 24" L, Concealed, Stainless Steel, Concealed Screw 24" Grab Bar Satin Stain, Satin Stainless Steel (8724)
- SANITARY FOOD GRADE FITTINGS Elbow 90 Degree Weld 1 316L #7 (L2S-1-316L-7)
- IN-SINK-ERATOR White Flange (FLG-WH)
- LARSEN SUPPLY CO 1-1/2"Pvc Drain Adapter (03-4253)
- PLUMB PAK 1-1/2 In. to 1-1/4 In. White Plastic P-Trap with Reducer Washer (400WK)
- ZORO SELECT 1-1/2" " Dia., Polyethylene, White/Plastic Finish, Kitchen, Tailpiece, Tailpiece Washer (1PPC2)
- DANCO Overflow Plate, PlasticStainless Steel, Chrome (89052)
- DANCO Shower Drain Strainer, Brass, Chrome, For 3 in Drains (88921)
- ZORO SELECT P-Trap, 1-1/2 In Hub x Slip (02220)
- Zurn Elkay Drain Components