Shop All Drain Components
Zurn Elkay
Zurn ZN415-2NH-5B-P Cast Iron Floor Drain
Mfr # 995Z2NH5BP
Zoro # G511582870
Free Shipping & Returns
$948.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995Z2NH5BP
- Zoro # G511582870
- Country of Origin China
- Category Drain Components
Description
Drain away water in a wide variety of applications with this Zurn ZN415-2NH-5B-P cast iron floor drain! This drain comes equipped with a 5'' round type B polished nickel bronze strainer for seamless integration into finished interior floor areas. Whether you need a way to remove water in your restroom kitchen locker room or laundry room this floor drain is a great way to get the job done.This drain's rugged Dura-Coated cast iron body helps ensure long lasting durability. The membrane clamp helps ensure a reliable installation while the adjustable collar allows you to easily account for uneven floors during installation. Seepage slots are also included to direct secondary drainage into the drain body. Thanks to the 2'' no-hub outlet installing the drain is even easier than comparable hub outlets. Plus a trap primer connection allows your drain to maintain its liquid seal even during long periods of disuse.Overall Dimensions:Strainer Diameter: 5''Outlet Diameter: 2''Clearance Between Body and Head:Side One: 1'' - 1 1/2''Side Two: 1 1/16'' - 2 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Dual-Handle 8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (815-VBCP)
- AMERICAN STANDARD Declyn WalMnted Sink Wht (0321.026.020)
- LEGEND VALVE 3/4" T50 NL PRS RLF VLV 75-150 (111-304NL)
- DELTA Delta Valve w/Temperature Limit Stop (RP78367)
- JONES STEPHENS Plug: Brass, Plug: Countersunk; Screws: Flat Head, Extension Cover Set (C92202)
- ALLPOINTS Reducer-2"X1.5" (265150)
- ZORO SELECT 1-1/2" " Dia., Polyethylene, White/Plastic Finish, Kitchen, Washer (1PPB3)
- MOEN Drain Seat (103458AZ)
- KEEN 4.37 in. Master Plumber Drum Trap Cover (KE878378)
- PLUMB PAK SLIP TEE JOINT 1.5""BRASS (PP136)
- WATCO Univ. NuFit Push Pull Tub Stopper, Innovator Overflow, Silicone, Combo P, and Non-Grid, Bronze (948700-PP-BZ-47)
- Zurn Elkay Drain Components