Shop All Drain Components
Zurn Elkay
Zurn ZN415-2NH-5B Cast Iron Floor Drain with 5'' Round Type B Polished Nickel Bronze Strainer
Mfr # 995Z2NH5B
Zoro # G511591544
Free Shipping & Returns
$948.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995Z2NH5B
- Zoro # G511591544
- Country of Origin China
- Category Drain Components
Description
Drain away water in a wide variety of applications with this Zurn ZN415-2NH-5B cast iron floor drain! This drain comes equipped with a 5'' round type B polished nickel bronze strainer for seamless integration into finished interior floor areas. Whether you need a way to remove water in your restroom kitchen locker room or laundry room this floor drain is a great way to get the job done.This drain's rugged Dura-Coated cast iron body helps ensure long lasting durability. The membrane clamp helps ensure a reliable installation while the adjustable collar allows you to easily account for uneven floors during installation. Seepage slots are also included to direct secondary drainage into the drain body. Thanks to the 2'' no-hub outlet installing the drain is even easier than comparable hub outlets.Overall Dimensions:Strainer Diameter: 5''Outlet Diameter: 2''Clearance Between Body and Head:Side One: 1'' - 1 1/2''Side Two: 1 1/16'' - 2 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Zurn GT2701-35-4NH Low Profile Grease Interceptor, 70 Lbs. Grease Capacity (GT2701-35-4NH)
- SMITH-BLAIR Saddle Clamp, 4 In, Outlet Pipe 2 In (31500048014000)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0164 11 10)
- ZORO SELECT 1/2" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LMD2)
- ZORO SELECT 1-1/4" " Dia., Rubber, Gray/Rubber Finish, Lavatory, Washer (1PNV8)
- TRAP-TITE Waterless Trap Seal, 1 3/8 in H, Black (69435)
- FERNCO Stormdrain 4Way Crnr (FSDP-QUAD)
- COOLKITCHEN 840-2PPK 3 in. General Purpose Floor Drain (CO156749)
- PLUMB PAK Extension Tube 1-1/4X6 Pvc (PP20944)
- DURAVIT Cable-Driven Waste And Overflow Architec, Chrome White (791255000001000)
- ZORO SELECT 1-1/2" " Dia., Rubber, Black/Rubber Finish, Kitchen, Tailpiece, Washer (1PNV9)
- Zurn Elkay Drain Components