Shop All Drain Strainers
Zurn Elkay
Zurn ZN400-7E 7'' Round Type E Polished Nickel Bronze Strainer with Integral Funnel
Mfr # 995ZN407E
Zoro # G711582885
Free Shipping & Returns
$903.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995ZN407E
- Zoro # G711582885
- Country of Origin China
- Category Drain Strainers
Description
Cap off your drain so you can safely drain water while keeping large debris from entering your plumbing with this Zurn ZN400-7E type E strainer! This 7'' round strainer features a polished nickel bronze design and an integral funnel allowing you to direct water through a hose or other connection into your floor drain. Perimeter openings are also included to capture any spills or overflow.Overall Dimensions:Strainer Diameter: 7''Height: 9 3/8''Outlet: 3 1/2 - 8 NPSM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tub Shoe Gasket, Rubber, Black (36305)
- PARKER Hollow Hex Plug, 316 SS, 1/8 in, Male SAE (2 HP5ON-SS)
- PARKER 3/8" Compr Stainless Steel Ball Valve Inline (6A-MB6LPFA-SSP)
- KOHLER Laboratory Sink, 16" x 10" Bowl, Porcelain (K-2005-0)
- PLUMB PAK Strainer Plastic W/Fixed Post (250SS)
- ALLPOINTS Basket, Drain , Spin & Seal (1021113)
- PLUMB PAK COUPLING PLUG CHRM 22GA (PP820-75)
- JAY R. SMITH MANUFACTURING Sanitary Drain, Aluminum (3000DBS-4)
- BRASSTECH Large Basket Strainer Set in Antique Brass (122LS/06)
- KOHLER Strainer (1046455)
- ZORO SELECT Bath Drain Stainer, Silver, Pipe 1-3/4"dia (35271)
- Zurn Elkay Drain Strainers