Shop All Drain Strainers
Zurn Elkay
Zurn ZN400-6S-VP 6'' Square Vandal-Proof Type S Polished Nickel Bronze Strainer
Mfr # 995ZN406SVP
Zoro # G211592469
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995ZN406SVP
- Zoro # G211592469
- Country of Origin China
- Category Drain Strainers
Description
Cap off your drain so you can safely drain water while keeping large debris from entering your plumbing with this Zurn ZN400-6S-VP vandal-proof type S strainer! This 6'' square strainer features a polished nickel bronze design for seamless integration into interior floor areas. Whether you need a way to remove water in your restroom kitchen locker room or laundry room this floor strainer is a great way to get the job done. It comes with vandal-proof screws to limit the risk of tampering for added peace of mind while the small square openings resist entry of high-heeled shoes.Overall Dimensions:Strainer Length: 6''Strainer Width: 6''Height: 2 3/8''Outlet: 3 1/2 - 8 NPSM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318906641)
- HOSE MASTER 1" Dia x 24" L 321 SS Flexible Metal Hose (GZ100SHXJ240)
- ZORO SELECT PVC Sanitary Tee, Hub, 3 in x 3 in x 1 1/2 in Pipe Size (1WJP9)
- DELTA 3 L, Accessory, Anglar, ModrnDecor ADA, Grab Bar, Stainless (41918-SS)
- DRAIN-NET TECHNOLOGIES Flexible Drain Sock, 4 (PDN-040F)
- COMPONENT HARDWARE Lever/Twist Drain Repair Kit (D10-0010)
- WHITEHAUS 2" Basket Strainer, Polished Brass (WC2BASK-B)
- GERBER Drain Kit, Pop-Up, Chrome, For 5NTU2 (43-973)
- T&S BRASS Flat Strainer For - Part# Ts10386-45 (TS10386-45)
- KEEN Master Plumber Basket Sink Strainer, White (KE2668029)
- THRIFCO PLUMBING 3-1/2 Inch Kitchen Sink Strainer Assembly, Chrome Plated Brass (4401415)
- Zurn Elkay Drain Strainers