Shop All Drain Strainers
Zurn Elkay
Zurn ZN400-6S 6'' Square Type S Polished Nickel Bronze Strainer with Heel-Proof Square Openings
Mfr # 995ZN406S
Zoro # G611582886
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995ZN406S
- Zoro # G611582886
- Country of Origin United States
- Category Drain Strainers
Description
Cap off your drain so you can safely drain water while keeping large debris from entering your plumbing with this Zurn ZN400-6S type S strainer! This 6'' square strainer features a polished nickel bronze design for seamless integration into interior floor areas. Whether you need a way to remove water in your restroom kitchen locker room or laundry room this floor strainer is a great way to get the job done. The strainer has small square openings to resist entry of high-heeled shoes.Overall Dimensions:Strainer Length: 6''Strainer Width: 6''Height: 2 3/8''Outlet: 3 1/2 - 8 NPSM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING UNION SCH80 1.25""FPT PVC (U-1250-T)
- RESIDEO Replacement Filter Insert D06F (ES06F-1/2A)
- COLDER 1/4" MNPT Quick Disconnect Coupler (PMCD100412)
- PARKER 1/4" A-LOK x MNPT SS Male 90 Degree Elbow (4MSEL4N-316)
- ZORO SELECT Drain Protector, Plastic, Pipe Dia 1 In (1PPG1)
- PROPLUS Basket Strainer Stainless Steel Box (122051)
- ALLPOINTS Flat Strainer (261441)
- T&S BRASS Flat Strainer For - Part# Ts10385-45 (TS10385-45)
- WHITEHAUS 3.5" Basket Strainer, Polished Chrome (RNW35-C)
- COMMERCIAL 6 1/2 in Round Drop-In Floor Drain Strainer Basket (11511)
- WESTBRASS Post Style Large Kitchen Basket Strainer in Powdercoated Flat Black (D214-62)
- Zurn Elkay Drain Strainers