Shop All Drain Strainers
Zurn Elkay
Zurn ZN400-5B 5'' Round Type B Polished Nickel Bronze Strainer with Heel-Proof Square Openings
Mfr # 995ZN405B
Zoro # G111592460
Free Shipping & Returns
$607.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995ZN405B
- Zoro # G111592460
- Country of Origin United States
- Category Drain Strainers
Description
Cap off your drain so you can safely drain water while keeping large debris from entering your plumbing with this Zurn ZN400-5B type B strainer! This 5'' round strainer features a polished nickel bronze design for seamless integration into interior floor areas. Whether you need a way to remove water in your restroom kitchen locker room or laundry room this floor strainer is a great way to get the job done. The strainer has small square openings to resist entry of high-heeled shoes.Overall Dimensions:Strainer Diameter: 5''Height: 2''Outlet: 3 1/2 - 8 NPSM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 16" x 26" Builders Grade Recessed Deep Drawn Beveled Edge Cabinet (675BV)
- ZORO SELECT CPVC Male Adapter, CTS, Schedule SDR-11, 1" Pipe Size, MIP x CTS Socket Hub (4136-010)
- ZORO SELECT Coupling, Low Temp Steel, FNPT, 1/2in. (1000300771)
- DELTA Delta Soap/Lotion Dispenser, Bottle/Pump (RP51702)
- ALLPOINTS Top Grate Cover Full (111525)
- COMPONENT HARDWARE Drain, 3-1/2" Sink Opening (DSS-8015)
- KIBI Kitchen Sink Strainer (K-ST1)
- CHATHAM BRASS Replacement Basket, Heavy Pattern, Fixed Post, All Stainless (720)
- COMPONENT HARDWARE Twist Handle Drain, 3-1/2" Sink Opening (D55-7510)
- WESTBRASS AB&A Snap-in Shower Strainer in Oil Rubbed Bronze (D3198-12)
- GOURMET SCAPE K112 Tacoma Snap-N-Tite Sink Basket Strainer, Stainless Steel (K112)
- Zurn Elkay Drain Strainers