Shop All Bathroom Sinks
Zurn Elkay
Zurn Z.L3.M Manual Faucet Lavatory System with Wall Hung Lavatory
Mfr # 995ZL3M
Zoro # G211621664
Free Shipping & Returns
$531.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995ZL3M
- Zoro # G211621664
- Country of Origin United States
- Category Bathroom Sinks
Description
This all-in-one Zurn Z.L3.M manual faucet lavatory system is a versatile addition to any hospital or healthcare facility! This comprehensive system incorporates all the plumbing products you need in one convenient solution including a 20'' x 18'' wall-hung lavatory and an AquaSpec faucet with handles along with a grid drain P-trap and lavatory supply stops. This system uses only .5 GPM and is operated by a polished chrome-plated faucet with 4'' wrist blade handles and a vandal-resistant pressure compensation aerator to ensure proper use.The lavatory is constructed of durable vitreous china and comes with a wall hanger bracket for a secure hold. The commercial-grade grid drain allows for fast clog-free draining while the P-trap prevents debris from forming a clog deeper within the plumbing system. This system also includes lavatory supply stops to help control the water flow and stop it if needed. Plus the sink bowl includes a front overflow to prevent spilling and overflow if the sink is left on. This sink system includes all your plumbing necessities in one convenient system making it an efficient choice for any healthcare facility.Overall Dimensions:Width: 21 1/2''Depth: 18 1/4''Bowl Dimensions:Left to Right: 20''Front to Back: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Ball Valve, True Union, 3/4", PVC/EPDM, Full Port, S/T (TBH1075ASTE0000)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-10470)
- LEGRIS Push-to-Connect, Threaded Elbow, 12mm Tube Size, Nylon, Black, 10 PK (3109 12 18)
- WATCO Foot Act. Bath Stopper w-3/8 in. P, Adapter, Brass (38412-PB)
- ANZZI Telina Deco-Glass Vessel Sink in Lustrous Blue and Black (Y270)
- HARDWARE RESOURCES 17-3/8"x14-1/4" White Oval Undermount Porcelain Bathroom Sink With Overflow (H8810WH)
- FAUCETURE KVPB31227W40 Dreyfuss 31" Console Sink W/SS Leg (4", 3 Hole), Wht/Blk (KVPB31227W40)
- CASTELLO USA Juniper 72” Solid Surface Wall-Mounted Bathroom Sink in Gray (CB-GM-2056-72-G)
- SLOAN Ss3021 Lavatory Rectangular Undermount (3873021)
- KINGSTON BRASS 30 Carrara Marble Console Sink with Stainless Steel Legs, Marble WhitePolished Nickel (LMS30MOQ6)
- FAUCETURE EVSPCC1 1/2" Round Tempered Glass Vessel Sink, Clear (EVSPCC1)
- Zurn Elkay Bathroom Sinks