Shop All Food Service Faucets
Zurn Elkay
Zurn Z871G3-XL AquaSpec Deck Mount Faucet
Mfr # 995Z871G3XL
Zoro # G811592296
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995Z871G3XL
- Zoro # G811592296
- Country of Origin United States
- Category Food Service Faucets
Description
This Zurn Z871G3-XL AquaSpec deck mount faucet delivers superior quality and durability in any installation. This model boasts an 8'' cast swing spout that provides a sleek look and ample clearance. The water flow is controlled with a set of color-coded vandal-resistant dome-style lever handles that let you adjust for the desired mix of hot and cold water. For added peace of mind the cartridge uses a ceramic disc design that provides superior wear resistance compared to a standard compression seat washer design.This faucet installs with a set of 1/2-14 NPSM connections on 8'' centers. The faucet body is made from cast brass with a chrome-plated finish.Overall Dimensions:Spout Length: 8''Faucet Height: 6 11/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT SS 45 Degree Elbow (4307000152)
- DIXON Polished 90deg.ClampxWeld Elbow, 304SS, 2" (B2CM-G200)
- DELTA Metering Single Hole Mount, 1 Hole Bathroom Faucet, Chrome (701LF-HDF)
- PARKER 90 Street Elbow, Steel, 1/4 in, NPTF x NPT (1/4 CD-S)
- T&S BRASS T&S Brass B-0133-ADF12-B Easyinstall Pre-Rinse Unit With Wall Bracket &-Add On Faucet (B-0133-ADF12-B)
- FISHER MFG Fisher, 8" Centers Backsplash Pre-Rinse W/12" Add On Faucet, Stainless Steel (52965)
- ZURN Faucet, Side Handle Service Sink M, 1 (Z841M1-RC)
- ZURN Aquasense Faucets (Z843M4-XL)
- T&S BRASS T&S Brass 002711-40 Spindle Assembly, Spring Check - Cold (002711-40)
- T&S BRASS T&S Brass B-0507 Single Pedal Valve, Floor Mounted (B-0507)
- ZURN Manual, 8" Mount, 2 Hole Low Arc Kitchen Faucet (Z843J1-XL)
- Zurn Elkay Food Service Faucets