Shop All Food Service Faucets
Zurn Elkay
Zurn Z871B4-XL AquaSpec Deck Mount Faucet
Mfr # 995Z871B4XL
Zoro # G811592227
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995Z871B4XL
- Zoro # G811592227
- Country of Origin United States
- Category Food Service Faucets
Description
This Zurn Z871B4-XL AquaSpec deck mount gooseneck faucet delivers superior quality and durability in any installation. This model boasts a 12 1/8'' tall gooseneck spout with a 5 3/8'' horizontal spread that provides a comfortable level of clearance and a sleek elegant look. The water flow is controlled with a set of color-coded vandal-resistant lever handles that let you adjust for the desired mix of hot and cold water and reduces the spread of germs by using your wrists to activate. For added peace of mind the cartridge uses a ceramic disc design that provides superior wear resistance compared to a standard compression seat washer design.This faucet installs with set of 1/2-14'' NPSM connections on 8'' centers. The faucet body is made from cast brass with a chrome-plated finish.Overall Dimensions:Spout Length: 5 3/8''Faucet Height: 12 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K ELBOW 90D GLV 2""X2"" (510-008BG)
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG1015)
- HAYWARD FLOW CONTROL Butterfly Valve, 3", PVC/EPDM, Lever Handle (BYCS1030E1LGA)
- DELTA Check Valves (RP53468)
- FISHER Faucet Bd 12Rgn (3816)
- KROWNE Krowne 12-816L - Silver Series 8" Center Wall Mount Faucet, 16" Spout (12-816L)
- FISHER Ss Faucet 8Bslh 12Ss (60836)
- FISHER Faucet 8Sawlh 03Srv (2453)
- T&S BRASS T&S Brass B-0665-BSTP Polished Chrome Service Sink Faucet (B-0665-BSTP)
- T&S BRASS T&S Brass B-0133-ADF12-B Easyinstall Pre-Rinse Unit With Wall Bracket &-Add On Faucet (B-0133-ADF12-B)
- FISHER Ss Faucet 8Dlh 10Ss (57657)
- Zurn Elkay Kitchen Faucets & Accessories