Shop All Food Service Faucets
Zurn Elkay
Zurn Z871B1-XL AquaSpec Deck Mount Faucet
Mfr # 995Z871B1XL
Zoro # G411592191
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995Z871B1XL
- Zoro # G411592191
- Country of Origin United States
- Category Food Service Faucets
Description
This Zurn Z871B1-XL AquaSpec deck mount gooseneck faucet delivers superior quality and durability in any installation. This model boasts a 12 1/8'' tall gooseneck spout with a 5 3/8'' horizontal spread that provides a comfortable level of clearance and a sleek elegant look. The water flow is controlled with a set of color-coded vandal-resistant lever handles that let you adjust for the desired mix of hot and cold water. For added peace of mind the cartridge uses a ceramic disc design that provides superior wear resistance compared to a standard compression seat washer design.This faucet installs with a set of 1/2-14 NPSM connections on 8'' centers. The faucet body is made from cast brass with a chrome-plated finish.Overall Dimensions:Spout Length: 5 3/8''Faucet Height: 12 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Spout Assembly (1423788-2MB)
- KOHLER Santa Rosa R360 Ch 1-Pc Eb 1.28, Toilet (30810-0)
- PRO-LINE 3/4" PVC Check Valve PK10 (101-604)
- T&S BRASS Cold Spindle Assembly (009286-40)
- T&S BRASS T&S Brass 238AB Metering Cartridge W/Blank Push Button (238AB)
- T&S BRASS T&S Brass B-7212-01* Open Hose Reel W/ 15' Hose, Epoxy Coated Steel (B-7212-01*)
- JOSAM COMPANY Josam Typical, Wall Mount, Single, Adjustable, Concealed Arms Lavatory Carrier (17120-202)
- FISHER MFG Fisher, 8" Centers Backsplash Pre-Rinse W/6" Add On Faucet, Stainless Steel (52930)
- KROWNE Krowne 12-816L - Silver Series 8" Center Wall Mount Faucet, 16" Spout (12-816L)
- T&S BRASS PreRinse Easyinstall 8 Wall Mount Faucet Spri (B-0133-CR-B)
- ZURN Rigid Utility Sink Faucet, Chrome Plated, 2 Holes, ADA Compliant (Z843M1-XL-CS)
- Zurn Elkay Kitchen Faucets & Accessories