Shop All Utility Sink Faucets
Zurn Elkay
Zurn Z843M1-XL Wall Mount Service Sink Faucet
Mfr # 995Z843M1XL
Zoro # G811591312
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn Elkay
- MFR # 995Z843M1XL
- Zoro # G811591312
- Country of Origin China
- Category Utility Sink Faucets
Description
This Zurn Z843M1-XL wall mount service sink faucet delivers superior quality and durability in any installation. This model boasts a 6'' cast spout with a hook that provides a sturdy place to fill buckets and pails for janitorial and utility needs. Additionally it comes with a chemical-resistant vacuum breaker that prevents harmful backflow from entering and potentially contaminating your potable water supply. The water flow is controlled with a set of color-coded vandal-resistant lever handles that let you adjust for the desired mix of hot and cold water. For added peace of mind the cartridge uses a ceramic disc design that provides superior wear resistance compared to a standard compression seat washer design.It also has a support rod which braces the spout against the wall preventing stress and damage on the connection points as heavy pails of water are filled. This faucet installs with a set of 1/2'' NPT female connections on 8'' adjustable centers and integral service stops let you easily shut off the water supply to the faucet when it's time to perform routine maintenance without affecting the rest of the building. The faucet body is made from cast brass with a smooth chrome-plated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 1.5 gpm Aerator, 13/16"-24, 55/64"-27 Thread Size, Chrome, Metal (1103459-BC)
- DELTA Monitor 17 Series Valve Trim With 6-Setting Integrated Diverter (T27999-BL)
- WATTS Temperature and Pressure Relief Valve, 3/4 in., Lead Free (0121342)
- ZORO SELECT 1-1/2" FNPT PVC Ball Valve Inline (107-137-NP)
- BK RESOURCES Optiflow Solid Body Faucet, 12" Swing Spout, 4" O.C. Deck Mount (BKF-4DM-12-G)
- BK RESOURCES Optiflow Heavy Duty Faucet, 14" Swing Spout, 8" O.C. Deck Mount (BKF8HD-14-G)
- BK RESOURCES Workforce Standard Duty Faucet, 6" Swing Spout, 4" O.C. Splash Mount (BKF-W-6-G)
- CENTRAL BRASS Two Handle Shell Type Bar/Laundry Faucet, NPSM, Centerset, Chrome, Weight: 3.7 (0094-A17)
- KOHLER Geometric Touchless Deck-Mount Faucet Wi (13466-CP)
- CENTRAL BRASS Lawn Faucet, NPT, Single Hole, Rough Brass, Weight: 1.21 (0575-1/2)
- KINGSTON BRASS KB481 Laundry Faucet ADA Handle, Polished Chrome (KB481)
- Zurn Elkay Utility Sink Faucets