Shop All Food Service Faucets
Zurn Elkay
Zurn Z831R4-XL AquaSpec Deck Mount Faucet
Mfr # 995Z831R4XL
Zoro # G111592118
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995Z831R4XL
- Zoro # G111592118
- Country of Origin United States
- Category Food Service Faucets
Description
This Zurn Z831R4-XL AquaSpec widespread deck mount faucet delivers superior quality and durability in any installation. This model boasts a 5'' cast spout that provides a sleek look and ample clearance. The water flow is controlled with a set of color-coded vandal-resistant wrist handles that let you adjust for the desired mix of hot and cold water and reduces the spread of germs by using your wrists to activate. For added peace of mind the cartridge uses a ceramic disc design that provides superior wear resistance compared to a standard compression seat washer design.This faucet installs with set of 1/2-14'' NPSM connections on a widespread base that keeps just the handles and the spout above-deck for a contemporary look and also greater flexibility in installation. You can adjust the canters from 6'' to 20'' giving you the freedom to place each handle exactly where it's needed. The faucet body is made from cast brass with a chrome-plated finish.Overall Dimensions:Spout Length: 5''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Flush Valve Assembly Maris Spare Part 2P (THU356)
- MOEN Remodeling Cover Plate - (1920BN)
- ZORO SELECT 1/8" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADD3)
- TECTITE BY APOLLO 1/2 in., 3/4 in. and 1 in. PVC IPS Demount Clip (3-Pack), 3PK (FSBIPSDC3PK)
- KROWNE Krowne 12-806L - Commercial Series 8" Center Wall Mount Faucet, 6" Spout (12-806L)
- JOSAM COMPANY Josam Typical, Wall Mount, Single, Adjustable, Concealed Arms Lavatory Carrier (17120-202)
- T&S BRASS T&S Brass B-0502 Double Foot Pedal Valve (B-0502)
- T&S BRASS T&S Brass 238A Metering Cartridge (238A)
- FISHER Faucet Swxh 03Srv (82295)
- ZURN Z843M1-Cs-Rc - Service Sink Faucet (Z843M1-CS-RC)
- T&S BRASS T&S Brass 000788-20 Removable Insert For Eterna Cartridge - Hot, Right (000788-20)
- Zurn Elkay Kitchen Faucets & Accessories