Shop All Food Service Faucets
Zurn Elkay
Zurn Z831R1-XL AquaSpec Deck Mount Faucet
Mfr # 995Z831R1XL
Zoro # G811592135
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn Elkay
- MFR # 995Z831R1XL
- Zoro # G811592135
- Country of Origin United States
- Category Food Service Faucets
Description
This Zurn Z831R1-XL AquaSpec widespread deck mount faucet delivers superior quality and durability in any installation. This model boasts a 5'' cast spout that provides a sleek look and ample clearance. The water flow is controlled with a set of color-coded vandal-resistant lever handles that let you adjust for the desired mix of hot and cold water. For added peace of mind the cartridge uses a ceramic disc design that provides superior wear resistance compared to a standard compression seat washer design.This faucet installs with a set of 1/2-14 NPSM connections on a widespread base that keeps just the handles and the spout above-deck for a contemporary look and also greater flexibility in installation. You can adjust the centers from 6'' to 20'' giving you the freedom to place each handle exactly where it's needed. The faucet body is made from cast brass with a chrome-plated finish.Overall Dimensions:Spout Length: 5 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 2 Inch Threaded PVC Plug SCH 80 (8214324)
- PLAST-O-MATIC 120VAC PVC Solenoid Valve, Normally Closed, 1 in Pipe Size (PS100EPW11-120/60-PV)
- NVENT CADDY Loop Hanger, J, 1/2 In, Electro-Zinc Plated (4180050EG)
- LEGEND VALVE 3" T-15 BRONZE Y-STRAINER (105-510)
- ZURN Manual, 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet (Z842B4-XL)
- T&S BRASS T&S Brass B-0100 Pre-Rinse Spray With Flexible Stainless Steel Hose (B-0100)
- ZURN Faucet, Side Handle Service Sink M, 1 (Z841M1-RC)
- T&S BRASS T&S Brass B-0044-H 44" Replacement Hose (B-0044-H)
- T&S BRASS T&S Brass B-0502 Double Foot Pedal Valve (B-0502)
- T&S BRASS T&S Brass 002711-40 Spindle Assembly, Spring Check - Cold (002711-40)
- T&S BRASS T&S® 5EF-2D-DS Equip Sensor Faucet, 4" Deck Mount, 2.2 GPM, Chrome (5EF-2D-DS)
- Zurn Elkay Food Service Faucets